Zoro Homepage

Drywell, Temperature

  • Mfr # 9143-E-156

  • Zoro # G8001147


product price: $7,259.99
/ea
Free Shipping & Returns

Key Features

Includes
9143 Field Metrology Well, Insert for configuration Ordered, Power Cord, RS-232 Cable, User Guide, Technical Manual CD, Report of Calibration, Calibration Label, Tongs (insert removal tool), 9930 Interface-it Software and User's Guide
Display
LCD
Standards
NVLAP Accredited
Interface
RS-232
Accuracy
+/-0.03 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9143-E-156
Zoro #
G8001147
UPC #
095969420068
Country of Origin
United States

Dimensions

Well Depth
5.91 in
Overall Height
11.41 in
For Stem Diameter
(2) 3 mm, (2) 4 mm, (2) 6 mm
Overall Depth
11.61 in
Well Size
5 29/32 D Well
Overall Dimensions
11 13/32 in H x 7 5/16 in W x 11 39/64 in D
Overall Width
7.31 in

Details

Item
Drywell
Includes
9143 Field Metrology Well, Insert for configuration Ordered, Power Cord, RS-232 Cable, User Guide, Technical Manual CD, Report of Calibration, Calibration Label, Tongs (insert removal tool), 9930 Interface-it Software and User's Guide
Display
LCD
Standards
NVLAP Accredited
Interface
RS-232
Accuracy
+/-0.03 Degrees C
Application
Field Testing
Calibration Certificate
NVLAP accredited
Agency Compliance
CE, CSA, C-TICK, ROHS, WEEE
Calibrator Type
Field Metrology Well
Temperature Range
-196 Degrees to 660 Degrees C, 0 Degrees to 1,480 Degrees C
Calibrator Weight
16 lb
Includes NIST-Traceable Certificate
No
Calibration Details
NVLAP Accredited Calibration Included
Calibrator Application
Industrial Process Environment
Stability
+/-0.02 Degrees C at 200 Degrees C, +/-0.02 Degrees C at 33 Degrees C, +/-0.03 Degrees C at 350 Degrees C
Brand and Series
Fluke 9143
Display Temperature Accuracy
+/-0.2 Degrees C
Calibrator Accuracy
+/-0.2 Degrees C (Display - Full Range)
With Process Connections
No
Typical Cooling Time
32 min (350 Degrees to 33 Degrees C), 14 min (350 Degrees to 100 Degrees C)
Typical Heating Time
5 min (33 Degrees to 350 Degrees C)
Power Source Details
100 to 115V, 230V
Display Resolution
0.01 Degrees
Sensor Type
Thermocouple
Typical Uniformity
+/-0.04 Degrees C at 33 Degrees C, +/-0.1 Degrees C at 200 Degrees C, +/-0.2 Degrees C at 350 Degrees C, +/-0.01 Degrees C at 33 Degrees C, +/-0.015 Degrees C at 200 Degrees C, +/-0.02 Degrees C at 350 Degrees C
Set Point Style
Adjustable
Temperature Accuracy
+/-0.03 Degrees C
Single Well/Dual Well
Single Well

Description

Drywell, Field Metrology Well, Fluke 9143, -196 Degrees to 660 Degrees C, 0 Degrees to 1,480 Degrees C, Calibration Details NVLAP Accredited Calibration Included, Interface RS-232, 11 13/32 in H x 7 5/16 in W x 11 39/64 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.