Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywell, Temperature

  • Mfr # 9144-F-P-156

  • Zoro # G7897951


product price: $10,021.99
/ea
Free Shipping & Returns

Key Features

Includes
9144 Field Metrology Well, Insert for configuration ordered, Power Cord, RS-232 Cable, User Guide, Technical Manual CD, Report of Calibration, Calibration Label, 6-pin DIN Connector,Test Lead Kit, Clamp-on ferrites (3), Tongs (Insert Removal Tool), 9930 Interface-it Software and User's Guide
Display
LCD
Standards
NVLAP Accredited
Interface
RS-232
Loop Supply Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9144-F-P-156
Zoro #
G7897951
UPC #
095969420525
Country of Origin
United States

Dimensions

Well Depth
5.91 in
Well Size
5 29/32 D Well
Overall Height
11.41 in
Overall Depth
11.61 in
Overall Width
7.31 in
Overall Dimensions
11 13/32 in H x 7 5/16 in W x 11 39/64 in D
For Stem Diameter
(2) 3 mm, (2) 4 mm, (1) 6 mm, 1/4 in

Details

Item
Drywell
Includes
9144 Field Metrology Well, Insert for configuration ordered, Power Cord, RS-232 Cable, User Guide, Technical Manual CD, Report of Calibration, Calibration Label, 6-pin DIN Connector,Test Lead Kit, Clamp-on ferrites (3), Tongs (Insert Removal Tool), 9930 Interface-it Software and User's Guide
Display
LCD
Standards
NVLAP Accredited
Interface
RS-232
Loop Supply Voltage
24V DC
Accuracy
+/-0.05 Degrees C
RTD Type
NI-120, 385, 3892, JIS
Application
Field Testing
RTD Temperature Range
-196 to 660 Degrees C
Max. Loop Current
24 mA
Thermocouple Type
C, E, J, K, L, M, N, R, S, T, U
Calibration Certificate
NVLAP accredited
Thermocouple Temperature Range
0 to 1480 Degrees C (type S)
Agency Compliance
CE, CSA, C-TICK, ROHS, WEEE
Calibrator Type
Field Metrology Well
Thermocouple Temperature Range C
0 Degrees to 1,480 Degrees C
Power Source Details
100 to 115V, 230V
For RTD Type
4-Wire, Ni-120
Calibrator Weight
17 lb
Includes NIST-Traceable Certificate
No
Sensor Type
RTD, Thermocouple
Reference Junction Temperature Characteristics
+/- 0.35 Degrees C Accuracy at Ambient Temperature of 13 Degrees to 33 Degrees C
Display Resolution
0.01 Degrees
Calibrator Accuracy
+/-0.35 Degrees C at 420 Degrees C, +/-0.35 Degrees C at 50 Degrees C, +/-0.5 Degrees C at 660 Degrees C
Calibration Details
NVLAP Accredited Calibration Included
Typical Uniformity
+/-0.05 Degrees C at 50 Degrees C, +/-0.35 Degrees C at 420 Degrees C, +/-0.5 Degrees C at 660 Degrees C, +/-0.02 Degrees C at 50 Degrees C, +/-0.05 Degrees C at 420 Degrees C, +/-0.10 Degrees C at 660 Degrees C
Temperature Range
-196 Degrees to 660 Degrees C, 0 Degrees to 1,480 Degrees C
Reference Input Resistance Characteristics
+/--0.0025 ohm Accuracy (0 to 42 ohm), +/-60 ppm of Reading Accuracy (42 to 400 ohm)
With Process Connections
Yes
Current mA Characteristics
0.02% + 2 mV Accuracy/4 to 22 mA, 4 to 24 mA Range
Reference Input Temperature Characteristics
+/-0.010 Degrees C at -25 Degrees C, +/-0.015 Degrees C at 0 Degrees C, +/-0.020 Degrees C at 50 Degrees C, +/-0.025 Degrees C at 150 Degrees C, +/-0.030 Degrees C at 200 Degrees C, +/-0.040 Degrees C at 350 Degrees C, +/-0.050 Degrees C at 420 Degrees C, +/-0.070 Degrees C at 660 Degrees C
Typical Heating Time
15 min (50 Degrees to 660 Degrees C)
Brand and Series
Fluke 9144
RTD Temperature Range C
-196 Degrees to 660 Degrees C
Thermocouple Temperature Accuracy Characteristics
Type C: +/-1.1 Degrees C at 660 Degrees C, Type E: +/-0.7 Degrees C at 660 Degrees C, Type J: +/-0.7 Degrees C at 660 Degrees C, Type K: +/-0.8 Degrees C at 660 Degrees C, Type L: +/-0.7 Degrees C at 660 Degrees C, Type M: +/-1.4 Degrees C at 660 Degrees C, Type N: +/-0.9 Degrees C at 660 Degrees C, Type R: +/-1.4 Degrees C at 660 Degrees C, Type S: +/-1.5 Degrees C at 660 Degrees C, Type T: +/-0.8 Degrees C at 400 Degrees C, Type U: +/-0.75 Degrees C at 600 Degrees C
Calibrator Application
Industrial Process Environment
For Thermocouple Type
Type C, Type E, Type J, Type K, Type L, Type M, Type N, Type R, Type S, Type T, Type U
Typical Cooling Time
25 min (660 Degrees to 100 Degrees C), 35 min (660 Degrees to 50 Degrees C)
Probe Connection Types
(1) 4-Terminal RTD Input, (1) Small Connectors TC
Resistance Sensing Current Characteristics
0.02% at 2 mV; Cal 4-22 mA, Spec 4-24 mA
Thermocouple mV Characteristics
0.025% + 0.01 mV at -10 to 75 mV
Display Temperature Accuracy
+/-0.35 Degrees C at 420 Degrees C, +/-0.35 Degrees C at 50 Degrees C, +/-0.5 Degrees C at 660 Degrees C
Stability
+/-0.03 Degrees C at 50 Degrees C, +/-0.04 Degrees C at 420 Degrees C, +/-0.05 Degrees C at 660 Degrees C
Set Point Style
Adjustable
Single Well/Dual Well
Single Well
4-Wire Device Resistance Characteristics
Range: 0 to 400 ohms/Accuracy: +/-0.0025 ohms (0 to 42 ohms), +/-60 ppm of Reading (42 to 400 ohms)
Number of Set Points
Variable
Temperature Accuracy
+/-0.05 Degrees C

Description

Drywall Temperature Calibrator, Field Metrology Well, Fluke 9144, -196 Degrees to 660 Degrees C, 0 Degrees to 1,480 Degrees C, Temperature Set Points 50 Degrees C, 660 Degrees C, Calibration Details NVLAP Accredited Calibration Included, Interface RS-232, Number of Set Points Variable, 11 13/32 in H x 7 5/16 in W x 11 39/64 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.