Zoro Homepage

Drywell, Temperature Calibrator

  • Mfr # 6102-156

  • Zoro # G8217903


product price: $7,355.00
/ea
Free Shipping & Returns

Key Features

Includes
6102 Micro-Bath, Transport/Pour Lid, Probe Basket, Stir Bar, Power Cord, User's Guide, Report of Calibration, Calibration Label, RS-232 Cable, 9930 Interface-it Software
Display
LED
Interface
RS-232
Accuracy
+/-0.25 Degrees C
Agency Compliance
CE, ROHS, WEEE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6102-156
Zoro #
G8217903
UPC #
095969127615
Country of Origin
United States

Dimensions

Overall Width
5.5 in
Overall Depth
8 in
Overall Height
10.4 in
Overall Dimensions
10 3/8 in H x 5 1/2 in W x 8 in D
Tank Depth
5.5 in
Tank Size
2 1/2 in Dia x 5 1/2 in D Tank, 1 29/32 in Working Diameter

Details

Item
Thermometer Calibrator
Includes
6102 Micro-Bath, Transport/Pour Lid, Probe Basket, Stir Bar, Power Cord, User's Guide, Report of Calibration, Calibration Label, RS-232 Cable, 9930 Interface-it Software
Display
LED
Interface
RS-232
Accuracy
+/-0.25 Degrees C
Agency Compliance
CE, ROHS, WEEE
Calibration Certificate
NIST Traceable
Power Source
Plug-In
Typical Heating Time
40 min (25 Degrees to 200 Degrees C)
Calibrator Weight
10 lb
Stability
+/-0.02 Degrees C at 100 Degrees C (Oil 5013), +/-0.03 Degrees C at 200 Degrees C (Oil 5013)
Calibrator Type
Portable Calibration Baths
Power Source Details
115V AC, 230V AC
Display Resolution
0.01 Degrees
Fluid Volume
750 mL
With Process Connections
No
Working Area
1 29/32 in x 1 29/32 in
Typical Cooling Time
35 min (200 Degrees to 100 Degrees C)
Temperature Range
35 Degrees to 200 Degrees C
Brand and Series
Fluke 6102
Tank Opening
2.5 in
Includes NIST-Traceable Certificate
Yes
Typical Uniformity
+/-0.02 Degrees C
Common Fluid Compatibility
Mineral Oil, Silicone Oil, Water (Distilled)
Calibration Details
Data at 50 Degrees C, 100 Degrees C, 150 Degrees C, and 200 Degrees C
Voltage
115 V AC, 230 V AC

Description

Thermometer Calibrator, Fluke 6102, Portable Calibration Baths, Includes NIST-Traceable Certificate Yes, 35 Degrees to 200 Degrees C, 10 3/8 in H x 5 1/2 in W x 8 in D, Fluid Volume 750 mL, Tank Size 2 1/2 in Dia x 5 1/2 in D Tank, 1 29/32 in Working Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.