Zoro Homepage

Drywell, Temperature Calibrator

  • Mfr # 9103-B-156

  • Zoro # G7841145


product price: $5,555.00
/ea
Free Shipping & Returns

Key Features

Includes
9103 Dry-well, Insert for Configuration Ordered, Power Cord, Insert Removal Tongs, 9930 Interface-it Software, Serial Cable, User's Guide
Display
LED
Standards
CE, ROHS, WEEE
Interface
RS-232
Accuracy
+/-0.25 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9103-B-156
Zoro #
G7841145
UPC #
095969128605
Country of Origin
United States

Dimensions

Overall Dimensions
10 1/4 in H x 5 39/64 in W x 9 5/8 in D
Overall Depth
9.63 in
For Stem Diameter
(2) 1/4 in, (2) 3/8 in, (2) 3/16 in
Overall Width
5.61 in
Overall Height
10.25 in

Details

Item
Drywell
Includes
9103 Dry-well, Insert for Configuration Ordered, Power Cord, Insert Removal Tongs, 9930 Interface-it Software, Serial Cable, User's Guide
Display
LED
Standards
CE, ROHS, WEEE
Interface
RS-232
Accuracy
+/-0.25 Degrees C
Application
High-Volume Field Applications
Agency Compliance
CE, ROHS, WEEE
Calibration Certificate
NIST Traceable
Single Well/Dual Well
Single Well
Calibrator Accuracy
+/-1 Degrees C (Holes Greater Than 1/4 in), +/-0.25 Degrees C
Includes NIST-Traceable Certificate
Yes
Calibrator Type
Field Dry-Well
Calibration Details
Data at -25 Degrees C, 0 Degrees C, 25 Degrees C, 50 Degrees C, 75 Degrees C, 100 Degrees C, and 140 Degrees C
Set Point Style
Adjustable
Calibrator Weight
12 lb
Typical Heating Time
18 min (Ambient to 140 Degrees C)
Temperature Accuracy
+/-0.25 Degrees C (Holes Greater Than 1/4 in), +/-1 Degrees C
Power Source Details
115V AC, 230V AC
Typical Cooling Time
20 min (Ambient to -25 Degrees C)
Stabilization Time
7 min
Brand and Series
Fluke 9103
Typical Uniformity
+/-0.1 Degrees C
Temperature Range
-13 Degrees to 284 Degrees F/-25 Degrees to 140 Degrees C
Stability
+/-0.02 Degrees C at -25 Degrees C, +/-0.04 Degrees C at 140 Degrees C
Probe Connection Types
(2) 1/4 in/6.35 mm, (2) 3/16 in/4.8 mm, (2) 3/8 in/9.5 mm
Display Resolution
0.1 Degrees
With Process Connections
No
Number of Set Points
Variable

Description

Drywall Temperature Calibrator, Field Dry-Well, Fluke 9103, -13 Degrees to 284 Degrees F/-25 Degrees to 140 Degrees C, Temperature Set Points -25 Degrees C, 140 Degrees C, Calibration Details Data at -25 Degrees C, 0 Degrees C, 25 Degrees C, 50 Degrees C, 75 Degrees C, 100 Degrees C, and 140 Degrees C, Interface RS-232, Number of Set Points Variable, 10 1/4 in H x 5 39/64 in W x 9 5/8 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.