Zoro Homepage

Drywell, Temperature Calibrator

  • Mfr # 9103-D-156

  • Zoro # G8193491


product price: $5,975.99
/ea
Free Shipping & Returns

Key Features

Includes
9103 Dry-well, Insert for Configuration Ordered, Power Cord, Insert Removal Tongs, User's Guide, 9930 Interface-it Software, Serial Cable
Display
LED
Standards
CE, ROHS, WEEE
Interface
RS-232
Accuracy
+/-1.0 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9103-D-156
Zoro #
G8193491
UPC #
095969195584
Country of Origin
United States

Dimensions

Overall Width
5.61 in
Overall Depth
9.63 in
Overall Height
10.25 in
Overall Dimensions
10 1/4 in H x 5 39/64 in W x 9 5/8 in D
For Stem Diameter
(2) 3 mm, (2) 4 mm, (2) 6 mm

Details

Item
Drywell
Includes
9103 Dry-well, Insert for Configuration Ordered, Power Cord, Insert Removal Tongs, User's Guide, 9930 Interface-it Software, Serial Cable
Display
LED
Standards
CE, ROHS, WEEE
Interface
RS-232
Accuracy
+/-1.0 Degrees C
Application
High-Volume Field Applications
Agency Compliance
CE, ROHS, WEEE
Calibration Certificate
NIST Traceable
Typical Heating Time
18 min (Ambient to 140 Degrees C)
Brand and Series
Fluke 9103
Calibrator Type
Field Dry-Well
Typical Uniformity
+/-0.1 Degrees C
Calibration Details
Data at -25 Degrees C, 0 Degrees C, 25 Degrees C, 50 Degrees C, 75 Degrees C, 100 Degrees C, and 140 Degrees C
Stabilization Time
7 min
Calibrator Weight
12 lb
Display Resolution
0.1 Degrees
Temperature Range
-13 Degrees to 284 Degrees F/-25 Degrees to 140 Degrees C
Stability
+/-0.02 Degrees C at -25 Degrees C, +/-0.04 Degrees C at 140 Degrees C
Power Source Details
115V AC, 230V AC
With Process Connections
No
Probe Connection Types
(2) 3 mm, (2) 4 mm, (2) 6 mm
Typical Cooling Time
20 min (Ambient to -25 Degrees C)
Temperature Accuracy
+/-0.25 Degrees C (Holes Greater Than 1/4 in), +/-1 Degrees C
Set Point Style
Adjustable
Calibrator Accuracy
+/-1 Degrees C (Holes Greater Than 1/4 in), +/-0.25 Degrees C
Includes NIST-Traceable Certificate
Yes
Single Well/Dual Well
Single Well
Number of Set Points
Variable

Description

Drywell, Field Dry-Well, Fluke 9103, -13 Degrees to 284 Degrees F/-25 Degrees to 140 Degrees C, Calibration Details Data at -25 Degrees C, 0 Degrees C, 25 Degrees C, 50 Degrees C, 75 Degrees C, 100 Degrees C, and 140 Degrees C, Interface RS-232, Number of Set Points Variable, 10 1/4 in H x 5 39/64 in W x 9 5/8 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.