Zoro Homepage

Drywell, Temperature Calibrator

  • Mfr # 9150-C-156

  • Zoro # G7845083


product price: $13,527.99
/ea
Free Shipping & Returns

Key Features

Includes
9150 Furnace, 3150 Insert, Insert Insulator, Power Cord, User's Guide, RS-232 Cable
Display
LED
Standards
CE, ROHS, WEEE
Interface
RS-232
Accuracy
+/-1.0 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9150-C-156
Zoro #
G7845083
UPC #
095969129084
Country of Origin
United States

Dimensions

For Stem Diameter
(6) 1/4 in
Overall Width
8.2 in
Well Size
1 1/4 in Dia x 5 1/2 in D Well
Overall Depth
12.41 in
Well Diameter
1.25 in
Overall Dimensions
12 13/32 in H x 8 13/64 in W x 12 13/32 in D
Overall Height
12.41 in
Well Depth
5.5 in

Details

Item
Drywell
Includes
9150 Furnace, 3150 Insert, Insert Insulator, Power Cord, User's Guide, RS-232 Cable
Display
LED
Standards
CE, ROHS, WEEE
Interface
RS-232
Accuracy
+/-1.0 Degrees C
Application
Industrial
Calibration Certificate
NIST Traceable
Agency Compliance
CE, ROHS, WEEE
Calibrator Type
Thermocouple Furnace Calibrator
Typical Uniformity
+/-0.2 Degrees C
Calibrator Accuracy
+/-5 Degrees C (Display - Full Range)
Brand and Series
Fluke 9150
Display Resolution
0.1 Degrees to 999.9 Degrees , 1 Degrees above 1000 Degrees
Calibrator Weight
28 lb
Stability
+/-0.5 Degrees C
Number of Set Points
Variable
Interchangeable Insert
Yes
Calibration Details
Data at 150 Degrees C, 300 Degrees C, 450 Degrees C, 600 Degrees C, 800 Degrees C, 1000 Degrees C, and 1200 Degrees C
Display Temperature Accuracy
+/-5 Degrees C
Typical Heating Time
35 min (1200 Degrees C)
With Process Connections
No
Temperature Accuracy
+/-5 Degrees C
Typical Cooling Time
140 min
Sensor Type
Thermocouple
Power Source Details
115V AC, 230V AC
Stabilization Time
20 min
Temperature Range
302 Degrees to 2192 Degrees F/150 Degrees to 1200 Degrees C
Set Point Style
Adjustable
Single Well/Dual Well
Single Well
Probe Connection Types
(6) 1/4 in
Includes NIST-Traceable Certificate
Yes

Description

Drywall Temperature Calibrator, Thermocouple, Fluke 9150, 302 Degrees to 2192 Degrees F/150 Degrees to 1200 Degrees C, Temperature Set Points -30 Degrees C, 650 Degrees C, Calibration Details Data at 150 Degrees C, 300 Degrees C, 450 Degrees C, 600 Degrees C, 800 Degrees C, 1000 Degrees C, and 1200 Degrees C, Interface RS-232, Number of Set Points Variable, 12 13/32 in H x 8 13/64 in W x 12 13/32 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.