Zoro Homepage

Drywell, Temperature Calibrator

  • Mfr # 9150-D-156

  • Zoro # G8360712


product price: $13,769.99
/ea
Free Shipping & Returns

Key Features

Includes
9150 Furnace, 3150 Insert, Insert Insulator, Power Cord, User's Guide, RS-232 Cable
Display
LED
Standards
CE, ROHS, WEEE
Interface
RS-232
Accuracy
+/-1.0 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9150-D-156
Zoro #
G8360712
UPC #
095969195669
Country of Origin
United States

Dimensions

Overall Depth
12.41 in
Well Depth
5.5 in
Overall Height
12.41 in
Overall Dimensions
12 13/32 in H x 8 13/64 in W x 12 13/32 in D
For Stem Diameter
(2) 3 mm, (2) 4 mm, (2) 6 mm
Well Size
1 1/4 in Dia x 5 1/2 in D Well
Overall Width
8.2 in
Well Diameter
1.25 in

Details

Item
Drywell
Includes
9150 Furnace, 3150 Insert, Insert Insulator, Power Cord, User's Guide, RS-232 Cable
Display
LED
Standards
CE, ROHS, WEEE
Interface
RS-232
Accuracy
+/-1.0 Degrees C
Application
Industrial
Calibration Certificate
NIST Traceable
Agency Compliance
CE, ROHS, WEEE
Single Well/Dual Well
Single Well
Typical Cooling Time
140 min
Calibration Details
Data at 150 Degrees C, 300 Degrees C, 450 Degrees C, 600 Degrees C, 800 Degrees C, 1000 Degrees C, and 1200 Degrees C
Sensor Type
Thermocouple
With Process Connections
No
Temperature Range
302 Degrees to 2192 Degrees F/150 Degrees to 1200 Degrees C
Brand and Series
Fluke 9150
Temperature Accuracy
+/-5 Degrees C
Display Resolution
0.1 Degrees to 999.9 Degrees , 1 Degrees above 1000 Degrees
Interchangeable Insert
Yes
Calibrator Type
Thermocouple Furnace Calibrator
Typical Heating Time
35 min (1200 Degrees C)
Power Source Details
115V AC, 230V AC
Includes NIST-Traceable Certificate
Yes
Set Point Style
Adjustable
Typical Uniformity
+/-0.2 Degrees C
Display Temperature Accuracy
+/-5 Degrees C
Probe Connection Types
(2) 3 mm, (2) 4 mm, (2) 6 mm
Calibrator Weight
28 lb
Stabilization Time
20 min
Stability
+/-0.5 Degrees C
Calibrator Accuracy
+/-5 Degrees C (Display - Full Range)
Number of Set Points
Variable

Description

Drywell, Thermocouple, Fluke 9150, 302 Degrees to 2192 Degrees F/150 Degrees to 1200 Degrees C, Calibration Details Data at 150 Degrees C, 300 Degrees C, 450 Degrees C, 600 Degrees C, 800 Degrees C, 1000 Degrees C, and 1200 Degrees C, Interface RS-232, Number of Set Points Variable, 12 13/32 in H x 8 13/64 in W x 12 13/32 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.