Zoro Homepage
This item is Discontinued.
Fluke Earth Ground Tester, 128 Hz, 250VAC FLUKE-1621

Earth Ground Tester, 128 Hz, 250VAC (Discontinued)

  • Mfr # FLUKE-1621
  • Zoro # G1275775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-1621
Zoro #
G1275775
UPC #
095969401210
Country of Origin
Romania

Dimensions

Manufacturers Warranty Length
2 yr
Battery Size
9V
Tool Width
2.1 in
Tool Height
8.5 in
Tool Length
4.5 in
Manufacturer Warranty Length
2 yr

Description

Earth Ground Tester, CAT Safety Rating CAT II 600V, Display Type Digital, IP Rating IP40, Leakage Current Range 50 mA, Maximum Ground Resistance Measurement 2 kiloohm, Measurement Connectors Stakes, Minimum Ground Resistance Measurement 0.15 kiloohm, Test Current greater than 50 mA, Test Voltage 3.7kV, Standards IEC/EN 61010-1, Pollution Degree 2, Battery Chemistry Alkaline, Battery Size 9V, Display Screen Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.