Ethernet PoE Cable, c/w-Fluke
Mfr # A-CB-HT-M12-W08-10
Zoro # G410839488
product price: $3,559.99
/ea
Free Shipping & Returns
Key Features
Features
The HT Version Withstands Ambient Temperatures upto 165 deg C (329 deg F), The LT Version of the Cable Withstands Ambient Temperatures upto 80 deg C (176 deg F)
Compatible with Series
ThermoView TV40
Overall Depth
30 1/4 in
Overall Height
30 1/2 in
Product Type
Ethernet PoE Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-CB-HT-M12-W08-10
Zoro #
G410839488
UPC #
095969865647
Country of Origin
Germany
Dimensions
Overall Depth
30 1/4 in
Overall Height
30 1/2 in
Overall Width
3 7/8 in
Details
Item
High Temp cable w/M16 Connector
Features
The HT Version Withstands Ambient Temperatures upto 165 deg C (329 deg F), The LT Version of the Cable Withstands Ambient Temperatures upto 80 deg C (176 deg F)
Compatible with Series
ThermoView TV40
Product Type
Ethernet PoE Cable
Compatible with Brand
Fluke
Description
High Temp cable w/M16 Connector, Features The HT Version Withstands Ambient Temperatures upto 165 deg C (329 deg F), The LT Version of the Cable Withstands Ambient Temperatures upto 80 deg C (176 deg F), Compatible with Series ThermoView TV40, Overall Depth 30 1/4 in, Overall Height 30 1/2 in, Overall Width 3 7/8 in, Product Type Ethernet PoE Cable, Compatible with Brand Fluke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.