Zoro Homepage

EV Charging Station Analyzer, 10 3/8" H

  • Mfr # FLK-FEV150/BASIC

  • Zoro # G215562383


product price: $2,599.99
/ea
Free Shipping & Returns

Key Features

Connectivity
Bluetooth Capable
Display Size
4 in
Testing Functions
CP Resistor Measurement, CP Signal Analysis, CP State Simulation, Fault Simulation, Frequency, GFCI Trip, Nominal Voltage, PE pre-test, PP Resistor Measurement
Includes
(4) AA Batteries
Overall Height
10 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-FEV150/BASIC
Zoro #
G215562383
UPC #
0195112126585
Country of Origin
Slovenia

Dimensions

Display Size
4 in
Overall Height
10 3/8 in
Overall Depth
2 1/2 in
Overall Width
4 7/8 in

Details

Item
EV Charging Station Analyzer
Connectivity
Bluetooth Capable
Testing Functions
CP Resistor Measurement, CP Signal Analysis, CP State Simulation, Fault Simulation, Frequency, GFCI Trip, Nominal Voltage, PE pre-test, PP Resistor Measurement
Includes
(4) AA Batteries
Includes Software
Software Not Included
Display Type
LCD
Manufacturer Warranty
2
Tool Type
Electric Vehicle Charging Station Tester
Series
FEV150
Battery Type
AA, Ni-MH Rechargeable
Standards
SAE J1772
Ports
Type 1 Charger Connector
Vehicle Systems Coverage
Electric Vehicles

Description

EV Charging Station Analyzer, Tool Type Electric Vehicle Charging Station Tester, Display Type LCD, Connectivity Bluetooth Capable, Battery Type AA, Ni-MH Rechargeable, Overall Height 10 3/8 in, Ports Type 1 Charger Connector, Display Size 4 in, Includes (4) AA Batteries, Testing Functions CP Resistor Measurement, CP Signal Analysis, CP State Simulation, Fault Simulation, Frequency, GFCI Trip, Nominal Voltage, PE pre-test, PP Resistor Measurement, Standards SAE J1772, Series FEV150

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.