Zoro Homepage

EV Charging Station Tester, LCD

  • Mfr # FLK-FEV150/TY1 PRO

  • Zoro # G013172371


product price: $3,431.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Standards
IEC 61851
Connectivity
Bluetooth Capable
Includes
Carrying Bag, TPAK Magnetic Hanger, TruTest Software License, Type 1 Connector
Overall Height
10 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-FEV150/TY1 PRO
Zoro #
G013172371
UPC #
195112122013
Country of Origin
Slovenia

Dimensions

Overall Height
10 3/8 in
Display Size
4 in

Details

Item
EV Charging Station Tester
Display Type
LCD
Standards
IEC 61851
Connectivity
Bluetooth Capable
Includes
Carrying Bag, TPAK Magnetic Hanger, TruTest Software License, Type 1 Connector
Series
FEV150
Ports
Type 1 Charger Connector
Battery Type
AA
Testing Functions
CP Resistor Mesurement, CP Signal Analysis, CP State Simulation, Fault Simulation, Frequency, GFCI Trip, Nominal Voltage, PE Pre-Test, PP Resistor Measurement
Tool Type
Electric Vehicle Charging Station Tester

Description

EV Charging Station Tester, Tool Type Electric Vehicle Charging Station Tester, Display Type LCD, Connectivity Bluetooth Capable, Battery Type AA, Overall Height 10 3/8 in, Ports Type 1 Charger Connector, Display Size 4 in, Includes Carrying Bag, TPAK Magnetic Hanger, TruTest Software License, Type 1 Connector, Testing Functions CP Resistor Mesurement, CP Signal Analysis, CP State Simulation, Fault Simulation, Frequency, GFCI Trip, Nominal Voltage, PE Pre-Test, PP Resistor Measurement

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.