Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EV Charging Station Tester, LCD

  • Mfr # FLK-FEV150/TY1

  • Zoro # G112923812


product price: $3,119.99
/ea
Free Shipping & Returns

Key Features

Standards
IEC 61851
Connectivity
Bluetooth Capable
Display Type
LCD
Includes
Carrying Bag, TPAK Magnetic Hanger, Type 1 Connector
Series
FEV150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-FEV150/TY1
Zoro #
G112923812
UPC #
195112042991
Country of Origin
Slovenia

Dimensions

Overall Height
10 3/8 in
Display Size
4 in

Details

Item
EV Charging Station Tester
Standards
IEC 61851
Connectivity
Bluetooth Capable
Display Type
LCD
Includes
Carrying Bag, TPAK Magnetic Hanger, Type 1 Connector
Series
FEV150
Tool Type
Electric Vehicle Charging Station Tester
Testing Functions
CP Resistor Mesurement, CP Signal Analysis, CP State Simulation, Fault Simulation, Frequency, GFCI Trip, Nominal Voltage, PE Pre-Test, PP Resistor Measurement
Battery Type
AA
Ports
Type 1 Charger Connector

Description

EV Charging Station Tester, Tool Type Electric Vehicle Charging Station Tester, Display Type LCD, Connectivity Bluetooth Capable, Battery Type AA, Overall Height 10 3/8 in, Ports Type 1 Charger Connector, Display Size 4 in, Includes Carrying Bag, TPAK Magnetic Hanger, Type 1 Connector, Testing Functions CP Resistor Mesurement, CP Signal Analysis, CP State Simulation, Fault Simulation, Frequency, GFCI Trip, Nominal Voltage, PE Pre-Test, PP Resistor Measurement, Standards IEC 61851, Series FEV150

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.