Shop FLUKE
See all product information
Create Account
Extension Lead, 3 m, Type J
- Mfr # 80PJ-EXT
- Zoro # G1397146
product price:Â
$
109.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Probe Connector
Mini
Wire Length
9.8 ft
Includes
9.8 ft Wire, Female Mini-Connector, Male Mini-Connector
For Use With
Type J Thermocouple
Compatible Brand and Series
Fluke 51 II, Fluke 52 II, Fluke 53 II Fluke 54 II, Fluke 714B, Fluke 724, Fluke 725, Fluke 725Ex, Fluke 726, Fluke 753, Fluke 754
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80PJ-EXT
- Zoro #
- G1397146
- UPC #
- 095969078481
- Country of Origin
- Mexico
- Item
- Extension Lead
- Probe Connector
- Mini
- Includes
- 9.8 ft Wire, Female Mini-Connector, Male Mini-Connector
- For Use With
- Type J Thermocouple
- Compatible Brand and Series
- Fluke 51 II, Fluke 52 II, Fluke 53 II Fluke 54 II, Fluke 714B, Fluke 724, Fluke 725, Fluke 725Ex, Fluke 726, Fluke 753, Fluke 754
- Maximum Temperature C
- 260 Degrees C
- Plug/Connector Type
- Mini Connector
- Product Type
- Extension Wire Kit
- Maximum Temperature
- 260 Degrees C
- Compatible Product Type
- Type J Thermometers
- For Sensor Type
- Type J
- Maximum Temperature °C
- 260 Degrees C
- Maximum Temperature °C
- 260 Degrees C
- Compatible Brand
- FLUKE(R)
- End 2 Connection Type
- Mini Connector
- Maximum Temperature (°F)
- 500 Degrees F
- Maximum Temperature (°C)
- 260 Degrees C
- End 2 Connection Gender
- Female
- For Thermocouple Type
- Type J
- Compatible Series
- 51 II, 52 II, 53 II, 54 II, 714B, 724, 725, 725Ex, 726, 753, 754
- End 1 Connection Type
- Mini Connector
- End 1 Connection Gender
- Male
- For Sensor Technology
- Thermocouple
Dimensions
- Wire Length
- 9.8 ft
- Extension Cable Length
- 3 m
Description
Type J Thermocouple Probe Extension, Extension Cable Length 3 m, Plug/Connector Type Mini Connector, For Sensor Type Type J, Maximum Temperature 260 Degrees C, Extension Wire Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.