Shop FLUKE
See all product information
Create Account
Extra Battery Pack, c/w-Fluke
- Mfr # FLUKE-TIX5XX-SBP4
- Zoro # G9501581
product price:Â
$
214.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Mfr. No. TiX560, TiX520
Item - Infrared Imager and Thermometer Accessory
Battery
For Use With - IR Cameras and Thermometers
Fluke TiX520, Fluke TiX560
Features
Li-Ion Rechargeable Battery
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLUKE-TIX5XX-SBP4
- Zoro #
- G9501581
- UPC #
- 095969782784
- Country of Origin
- China
- Item
- Battery Pack
- For Use With
- Mfr. No. TiX560, TiX520
- Item - Infrared Imager and Thermometer Accessory
- Battery
- For Use With - IR Cameras and Thermometers
- Fluke TiX520, Fluke TiX560
- Features
- Li-Ion Rechargeable Battery
- Product Type
- Extra Battery Pack
- Compatible with Brand
- Fluke
- Compatible with Series
- Fluke TiX520, Fluke TiX560
- Compatible Series
- Fluke TiX520, Fluke TiX560
Dimensions
- Overall Width
- 3 in
- Overall Depth
- 5 in
- Overall Height
- 2 in
- Fits Chest Size
- Li-Ion Rechargeable Battery
Description
Battery Pack, Features Li-Ion Rechargeable Battery, Compatible with Series Fluke TiX520, Fluke TiX560, Overall Depth 5 in, Overall Height 2 in, Overall Width 3 in, Product Type Extra Battery Pack, Compatible with Manufacturer Model Number TiX520, TiX560, Compatible with Brand Fluke
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.