Zoro Homepage

FlexibleCurrentProbe, TRMS, 1500A, PK3

  • Mfr # I17XX-FLEX153P/WWG

  • Zoro # G3111879


product price: $995.99
/pk 3, $332.00/ea
Free Shipping & Returns

Key Features

Amps AC
1500
AC Frequency Response
10 Hz to 23.5 kHz
Jaw Capacity
12.0 in (304mm)
Max. Conductor Size
2-7 in.
Connector Type
Binder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I17XX-FLEX153P/WWG
Zoro #
G3111879
UPC #
095969810838
Country of Origin
China

Dimensions

Max. Conductor Size
2-7 in.
Manufacturers Warranty Length
1 yr
Maximum Conductor Size
4 in

Details

Item
Flexible Current Probe
Amps AC
1500
AC Frequency Response
10 Hz to 23.5 kHz
Jaw Capacity
12.0 in (304mm)
Connector Type
Binder
Safety Rating
CAT III 1000V, CAT IV 600V
Output
88.66mV/A
For Use With
Fluke 1736, Fluke 1738, Fluke 1742, Fluke 1746, Fluke 1748, Fluke 3540, Fluke PQ400
Includes
Safety Sheet
Accuracy
+/-1% of Reading
Minimum AC Current Measurement
0 A
Jaw Opening
12 in
Maximum AC Current Measurement
1,500 A
Parameters Measured
AC Current

Description

Flexible Current Probe, Connector Type Binder, For Use With Fluke 1736, Fluke 1738, Fluke 1742, Fluke 1746, Fluke 1748, Fluke 3540, Fluke PQ400, Maximum AC Current Measurement 1,500 A, Minimum AC Current Measurement 0 A, Maximum Conductor Size 4 in, Output 88.66mV/A, Parameters Measured AC Current, Safety Rating CAT III 1000V, CAT IV 600V, Probe Type Clamp On, Flexible, Jaw Opening 12 in, Includes Safety Sheet, Manufacturers Warranty Length 1 yr, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.