FlexibleCurrentProbe, TRMS, 6000A, PK4
Mfr # I17XX-FLEX6K4P/WWG
Zoro # G3111790
product price: $1,329.99
/pk 4, $332.50/ea
Free Shipping & Returns
Key Features
Amps AC
6000
AC Frequency Response
10 Hz to 23.5 kHz
Jaw Capacity
36.0 in (914mm)
Max. Conductor Size
7+ in.
Connector Type
Binder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I17XX-FLEX6K4P/WWG
Zoro #
G3111790
UPC #
095969810920
Country of Origin
China
Dimensions
Max. Conductor Size
7+ in.
Manufacturers Warranty Length
1 yr
Maximum Conductor Size
12 in
Details
Item
Flexible Current Probe
Amps AC
6000
AC Frequency Response
10 Hz to 23.5 kHz
Jaw Capacity
36.0 in (914mm)
Connector Type
Binder
Accuracy
+/-2.5% of Reading
For Use With
Fluke 1736, Fluke 1738, Fluke 1742, Fluke 1746, Fluke 1748, Fluke 3540, Fluke PQ400
Output
88.66mV/A
Safety Rating
CAT III 1000V, CAT IV 600V
Includes
Safety Sheet
Maximum AC Current Measurement
6,000 A
Parameters Measured
AC Current
Minimum AC Current Measurement
0 A
Jaw Opening
36 in
Description
Flexible Current Probe, Connector Type Binder, For Use With Fluke 1736, Fluke 1738, Fluke 1742, Fluke 1746, Fluke 1748, Fluke 3540, Fluke PQ400, Maximum AC Current Measurement 6,000 A, Minimum AC Current Measurement 0 A, Maximum Conductor Size 12 in, Output 88.66mV/A, Parameters Measured AC Current, Safety Rating CAT III 1000V, CAT IV 600V, Probe Type Clamp On, Flexible, Jaw Opening 36 in, Includes Safety Sheet, Manufacturers Warranty Length 1 yr, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.