This item is Discontinued.

Fluke UL Class Fuse, Fast-Acting, 15A, 600V AC FUSE-15A/600BLSTR

UL Class Fuse, Fast-Acting, 15A, 600V AC (Discontinued)

  • Mfr # FUSE-15A/600BLSTR
  • Zoro # G908185394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUSE-15A/600BLSTR
Zoro #
G908185394
UPC #
-
Country of Origin
Unknown

Details

Speed
Fast-Acting
Amps
15A
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Item
UL Class Fuse
Brand
FLUKE

Description

Fluke FUSE, 15A, 600V, 406X15, FAST, QTY 1 FUSE15A600BLSTR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.