Gauage Stand, P3000 STD Adapter
Mfr # P5544-STD
Zoro # G2774777
product price: $2,010.00
/ea
Free Shipping & Returns
Key Features
For Use With
P30XX, P31XX, P32XX
Adapter Thread Fitting (F)NPT
M20X1.5, M14X1.5, 1/8, 1/4, 3/8, 1/2 NPT and BSP Female
Features
Calibrate 2 Instruments at Once or Connect a Reference Test Instrument with Help from this 2-gauge Stand, which Works with Compatible Deadweight Testers
Thread Size
1/2 in (BSP - Male)
Product Type
Gauge Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5544-STD
Zoro #
G2774777
UPC #
095969638814
Country of Origin
United States
Dimensions
Thread Size
1/2 in (BSP - Male)
Details
Item
Gauge Stand
For Use With
P30XX, P31XX, P32XX
Adapter Thread Fitting (F)NPT
M20X1.5, M14X1.5, 1/8, 1/4, 3/8, 1/2 NPT and BSP Female
Features
Calibrate 2 Instruments at Once or Connect a Reference Test Instrument with Help from this 2-gauge Stand, which Works with Compatible Deadweight Testers
Product Type
Gauge Stand
Compatible with Series
P5500 Series
Thread Type
BSPT
Compatible with Manufacturer Model Number
P30XX, P31XX, P32XX
Compatible Manufacturer Model Number
P30XX, P31XX, P32XX
Compatible Manufacturer Part Number
P30XX, P31XX, P32XX
Compatible with Manufacturer Model No.
P30XX, P31XX, P32XX
Compatible with Mfr. Model No.
P30XX, P31XX, P32XX
For Use with Mfr Model Number
P30XX, P31XX, P32XX
For Use With Mfr. Model Number
P30XX, P31XX, P32XX
Compatible Pump Manufacturer Part Number
P30XX, P31XX, P32XX
Compatible Mfr. Model Number
P30XX, P31XX, P32XX
Description
Gauge Stand, For Use With P30XX, P31XX, P32XX, M20X1.5, M14X1.5, 1/8, 1/4, 3/8, 1/2 NPT and BSP Female Adapter Thread Fitting (F)NPT, Features Calibrate 2 Instruments at Once or Connect a Reference Test Instrument with Help from this 2-gauge Stand, which Works with Compatible Deadweight Testers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.