CAD Drawings
Download CAD Files
Glass Fuse, 1A, 10kA at 600V AC, 5 PK
Mfr # Fluke-871207/1A
Zoro # G2327586
CAD Available
product price: $41.63
/pk 5, $8.33/eaKey Features
CAD Drawing
Series
BBS
Speed
Fast-Acting
Amps
1A
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Fluke-871207/1A
Zoro #
G2327586
UPC #
095969017626
Country of Origin
Mexico
Dimensions
Diameter
13/32 in
Length
1-3/8 in
Length (Straight Wireway)
1 3/8 in
Overall Length
1 3/8 in
Overall Diameter
13/32 in
Details
CAD Available
Yes
Series
BBS
Speed
Fast-Acting
Amps
1A
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 600V AC
Body Style
Cylindrical
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann BBS, Fluke BBS
Item
Glass Fuse
Fuse Speed
Fast Acting
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Element
Single
Standards
CE, CSA Certified, UL Listed
Equivalent Series
BBS
Current
1 A
Interrupt Rating - AC
10 kA
Description
Multimeter Fuse, 1 A, 600 V AC, Not Applicable, BBS Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Interrupt Rating 10kA at 600V AC, Fuse Size 1-3/8 in L x 13/32 in dia, Length 1 3/8 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann BBS, Fluke BBS, Equivalent Series BBS, Body Material Fiber, Single Element, Standards CE, CSA Certified, UL Listed, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.