Zoro Homepage

Green Banana Plug, PK10

  • Mfr # 1325-5

  • Zoro # G7295786


product price: $31.59
/pk 10, $3.16/ea

Key Features

Length
1 1/2 in
Color
Green
Application
Audio, Electronics
Includes
Set Screw
Features
Fits Standard Panel and Binding Post Banana Jacks 0.161inch to 0.166inch (4 mm to 4.2 mm) Diameter, Simple Assembly by Using Flat Blade Screwdriver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1325-5
Zoro #
G7295786
UPC #
-
Country of Origin
United States

Dimensions

Length
1 1/2 in
Wire Size
18 to 22 AWG
Manufacturers Warranty Length
90 day
Contact Diameter
5/32 in

Description

Green Banana Plug, Contact Finish Nickel Plated, Contact Material Beryllium Copper; Brass, Maximum Current 15 A, Color Green, Body Material Polypropylene, Maximum Voltage 5,000 V, Length 1 1/2 in, Application Audio, Electronics, Features Fits Standard Panel and Binding Post Banana Jacks 0.161inch to 0.166inch (4 mm to 4.2 mm) Diameter, Simple Assembly by Using Flat Blade Screwdriver, Contact Diameter 5/32 in, Maximum Operating Temperature 122 Degrees F, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.