Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Micromanometer Kit, 0 to 16In WC

  • Mfr # FLUKE-922/KIT

  • Zoro # G1825223


product price: $1,224.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Rubber Hoses, 12 in. Pitot Tube, Hard Carrying Case, ToolPakTM, Wrist Strap
Standards
Meets Requirements for EN61326-1, MIL-PREF-28800F, Class 3
Accuracy
+/-1.0%
Pressure Accuracy
+/-1.00%
Battery Type
AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-922/KIT
Zoro #
G1825223
UPC #
095969560924
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
2 yr
Process Connection Size
1/8 in, 3/16 in
Battery Size
AA

Details

Item
Air Manometer Kit
Includes
(2) Rubber Hoses, 12 in. Pitot Tube, Hard Carrying Case, ToolPakTM, Wrist Strap
Standards
Meets Requirements for EN61326-1, MIL-PREF-28800F, Class 3
Accuracy
+/-1.0%
Pressure Accuracy
+/-1.00%
Battery Type
AA
Pressure Resolution
1 Pa
Operating Range
0 to 4 kPa
For Use With
Air, Non-Corrosive Dry Gases
Operating Temp. Range
32 Degrees to 122 Degrees F
Velocity
250 to 16,000 fpm
Pressure Range
-16 in wc to 16 in wc
Storage Temp. Range
-40 Degrees to 140 Degrees F
Max. Pressure
0.6 psi (0.04 bar)
Connection Type
Fit 1/8 or 3/16 in ID Tubing
Resolution
0.001 in wc
Display
5 digit LCD
Calibration Certificate Included
No
Maximum Operating Pressure
10 psi
Auto Power Off
Yes
Minimum Air Volume
0 cfm, 0 cu m/hr, 0 L/sec
Minimum Operating Temperature
32 Degrees F
Air Velocity Accuracy
+/-2.50% of Reading at 2000 fpm
Air Velocity Resolution
1 fpm
Maximum Air Volume
99,999 cu m/hr, 99,999 cfm, 99,999 L/sec
Data Hold
Yes
Application
Air
Manometer Type
Digital Manometer & Airflow Meter
Digital Display Features
5 Digit LCD
Minimum Pressure
-16 in wc
Maximum Operating Temperature
122 Degrees F
Storage Temperature Range
-40 Degrees to 140 Degrees F
Batteries Required
Yes
Includes Batteries
Batteries Included
Maximum Air Velocity
16,000 fpm
Pressure Units
cfm, fpm, Pa
IP Rating
IP40
Air Volume Resolution
1 cfm
Maximum Pressure
16 in wc
Wireless Connectivity
No
Process Connection Type
Hose Barb
Compatible with Product Type
Pitot Tubes
Operating Pressure Range
-4 to 4 kPa
Air Volume Measurement - Minimum
0 cfm
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Intrinsic Safety
Not Specified Intrinsically Safe
Operating Temperature - Minimum
32 Degrees F
Air Velocity Units
fpm
Number of Digits
5
Pressure Measurement - Minimum
-16 in wc
Pressure Measurement - Maximum
16 in wc
Air Volume Measurement - Maximum
99,999 cfm
Operating Pressure - Maximum
10 psi
Includes Data Logging
Data Logging Included
Digital Display Type
LCD
Operating Temperature - Maximum
122 Degrees F
Air Velocity Measurement - Maximum
16,000 fpm
Air Volume Units
cfm
Pressure Type Measured
Differential, Static
Includes Data Hold
Data Hold

Description

Air Manometer Kit, Maximum Pressure 16 in wc, Minimum Pressure -16 in wc, Pressure Accuracy +/-1.00 Percent, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Includes Batteries Batteries Included, Digital Display Features 5 Digit LCD, Series Not Applicable, Wireless Connectivity No, Maximum Air Volume 99,999 cu m/hr, 99,999 cfm, 99,999 L/sec, Maximum Air Velocity 16,000 fpm, Pressure Units cfm, fpm, Pa, Air Velocity Accuracy +/-2.50 Percent of Reading at 2000 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.