Zoro Homepage
This item is Discontinued.
Fluke Handheld Motor Drive Analyzers, 500 MHz, 4 Channels Fluke-MDA-550

Handheld Motor Drive Analyzers, 500 MHz, 4 Channels (Discontinued)

  • Mfr # Fluke-MDA-550
  • Zoro # G1628984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-MDA-550
Zoro #
G1628984
UPC #
095969870979
Country of Origin
Romania

Dimensions

Bandwidth (MHz)
500 MHz
Bandwidth
500 MHz

Details

Item
Handheld Motor Drive Analyzers
Channels
4
Sampling Rate
5 GS/sec
Safety Rating
CAT III 1000V/CAT IV 600V
Triggering Mode
Automatic Connect-and-View, Delay, Dual Slope, Edge, Free Run, N-Cycle, Selectable Pulse width (Channel A Only), Single Shot, Video, Video Line
Includes
(2) Power Cords, (3) Current Clamps, (4)Voltage Probes, AC Power Adapter, Carrying Case, Magnetic Base, Shaft Voltage Probes Set, USB Cable
Number of Channels
4

Description

Handheld Motor Drive Analyzers, Bandwidth (MHz) 500 MHz, 4 Channels, Sampling Rate 5 GS/sec, Automatic Connect-and-View, Delay, Dual Slope, Edge, Free Run, N-Cycle, Selectable Pulse width (Channel A Only), Single Shot, Video, Video Line Triggering Mode, Safety Rating CAT III 1000V/CAT IV 600V, Includes (2) Power Cords, (3) Current Clamps, (4)Voltage Probes, AC Power Adapter, Carrying Case, Magnetic Base, Shaft Voltage Probes Set, USB Cable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.