This item is Discontinued.

Fluke Handheld Oscilloscope with Kit, 500 MHz, 2 Channels, 153mm Full Color LCD with LED Backlight FLUKE-190-502S

Handheld Oscilloscope with Kit, 500 MHz, 2 Channels, 153mm Full Color LCD with LED Backlight (Discontinued)

  • Mfr # FLUKE-190-502S
  • Zoro # G5054524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-190-502S
Zoro #
G5054524
UPC #
095969601832
Country of Origin
Romania

Dimensions

Bandwidth (MHz)
500 MHz
Manufacturers Warranty Length
1 yr on Accessories, 3 yr on Main Instrument
Max. Record Length
10k/ Channel
Bandwidth
500 MHz

Details

Item
Handheld Oscilloscope with Kit
Channels
2
Display
153 mm Full Color LCD with LED Backlight
Max./Min. Sweep Speed
2 nsec to 2 min/div
Battery Life
Up to 4 hr
Persistence
Digital Persistence Off/Short/Medium/Long/Infinite, Traces Fade Out In Seven Levels
True RMS
Yes
Battery Type
Li-Ion
FFT Analysis
Frequency Spectrum Using FFT Analysis
Calibration Certificate
No
Battery Pack Recharge Time (Hr.)
2.5 hr
Interface
USB
Input Sensitivity
2 mV/div to 100 V/div
Real Time Clock
Yes
Sampling Rate
5 GS/sec
Cursors & Zoom
Ranges From Full Record Overview To Zoom In Up To Sample Level At Any Record Length
Safety Rating
CAT III 1000V/CAT IV 600V
Triggering Mode
Automatic Connect-and-View(TM), Delay, Dual Slope, Edge, Free Run, N-Cycle, Selectable Pulse width (Channel A Only), Single Shot, Video, Video Line
Waveform / Measurement Stored
(15) Waveform Memories, (2) Recording
Glitch Capture
Yes
Features
TrendPlot(TM) and ScopeRecord(TM)
Capacitance Measurements
No
Includes
AC Power Adapter, Hanging Strap, Hard Carrying Case, Probe Blue, Probe Red, USB cable A / B (Mini)
Green Environmental Attribute
Product is Rechargeable
Cursors and Zoom
Ranges From Full Record Overview To Zoom In Up To Sample Level At Any Record Length
Number of Channels
2

Description

Handheld Oscilloscope with Kit, Bandwidth (MHz) 500 MHz, 2 Channels, 153 mm Full Color LCD with LED Backlight Display, True RMS Yes, Sampling Rate 5 GS/sec, 2 nsec to 2 min/div Max./Min. Sweep Speed, (15) Waveform Memories, (2) Recording Waveform / Measurement Stored, Max. Record Length 10k/ Channel, FFT Analysis Frequency Spectrum Using FFT Analysis, Cursors and Zoom Ranges From Full Record Overview To Zoom In Up To Sample Level At Any Record Length, Real Time Clock Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.