Zoro Homepage
This item is Discontinued.
Fluke Hard Carrying Case, 13-1/3 In. D Fluke-C120

Hard Carrying Case, 13-1/3 In. D (Discontinued)

  • Mfr # Fluke-C120
  • Zoro # G2706042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-C120
Zoro #
G2706042
UPC #
095969052146
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
4 1/2 in
Overall Depth
13 1/4 in
Overall Width
15 1/2 in
Height x Width x Depth
4 1/2 in x 15 1/2 in x 13 1/4 in

Details

Item
Carrying Case
Includes
Handle
For Use With
124 Series Scopemeter, Handheld Digital Storage Oscilloscopes, Mfr. No. 120
Material
Synthetic
Color
Black
Features
Accessory Storage Compartments
Belt Loop Included
No
Case Type
Hard Carrying Cases
Weather-Resistant Zipper
No
Wrist Strap
Yes

Description

Carrying Case, Material Plastic, For Use With 124 Series Scopemeter, Handheld Digital Storage Oscilloscopes, Mfr. No. 120, Color Black, Features Accessory Storage Compartments, Includes Handle, Overall Height 4 1/2 in, Overall Width 15 1/2 in, Overall Depth 13 1/4 in, Wrist Strap Yes, Belt Loop Included No, Weather-Resistant Zipper No, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.