Hard Carrying Case, 5x12-1/2x11, Black
Mfr # Fluke-CXT280
Zoro # G1016461
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Material
ABS Plastic (Latches), Neoprene (O-Ring)
Overall Height
5 in
Overall Width
12 1/2 in
Overall Depth
11 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Fluke-CXT280
Zoro #
G1016461
UPC #
095969472951
Country of Origin
United States
Dimensions
Overall Height
5 in
Overall Width
12 1/2 in
Overall Depth
11 in
Manufacturers Warranty Length
1 yr
Details
Item
Carrying Case
Material
ABS Plastic (Latches), Neoprene (O-Ring)
Color
Black
For Use With
1621, Mfr. No. 280 Series
Features
Buoyancy Allows Case to Float in Salt Water with 3.6 Kg (7.94 lb) Load, Neoprene O-Ring and ABS Latches
Includes
Automatic Purge Valve
Weather-Resistant Zipper
No
Wrist Strap
Yes
Belt Loop Included
No
Description
Carrying Case, Material ABS Plastic (Latches), Neoprene (O-Ring), For Use With 1621, Mfr. No. 280 Series, Color Black, Features Buoyancy Allows Case to Float in Salt Water with 3.6 Kg (7.94 lb) Load, Neoprene O-Ring and ABS Latches, Includes Automatic Purge Valve, Overall Height 5 in, Overall Width 12 1/2 in, Overall Depth 11 in, Wrist Strap Yes, Belt Loop Included No, Weather-Resistant Zipper No, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.