Holster, 2x4-1/4x8, Yellow/Black
Mfr # Fluke-H80M
Zoro # G1021587
product price: $89.19
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Overall Height
2 in
Overall Width
4 1/4 in
Overall Depth
8 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Fluke-H80M
Zoro #
G1021587
UPC #
095969287005
Country of Origin
United States
Dimensions
Overall Height
2 in
Overall Width
4 1/4 in
Overall Depth
8 in
Manufacturers Warranty Length
1 yr
Details
Item
Holster
Material
Plastic
Color
Yellow
For Use With
787 Series, Mfr. No. 80/710 Series
Features
General Purpose Hanger, Hanging Magnet, Hook and Loop Straps
Includes
General Purpose Hanger, Hanging Magnet, Hook and Loop Straps, Yellow Protective Holster for All 80 Series DMM's (New as Well as Old)
Wrist Strap
No
Weather-Resistant Zipper
No
Belt Loop Included
Yes
Description
Holster, Material Plastic, For Use With 787 Series, Mfr. No. 80/710 Series, Color Yellow, Features General Purpose Hanger, Hanging Magnet, Hook and Loop Straps, Includes General Purpose Hanger, Hanging Magnet, Hook and Loop Straps, Yellow Protective Holster for All 80 Series DMM's (New as Well as Old), Overall Height 2 in, Overall Width 4 1/4 in, Overall Depth 8 in, Wrist Strap No, Belt Loop Included Yes, Weather-Resistant Zipper No, Manufacturers Warranty Length 1 yr
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.