Holster, Brown, Holster, Leather
Mfr # Fluke-C520A
Zoro # G2233497
product price: $95.65
/ea
Free Shipping & Returns
Key Features
Material
Leather
Overall Height
2 in
Overall Width
3 in
Overall Depth
10 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Fluke-C520A
Zoro #
G2233497
UPC #
095969110976
Country of Origin
United States
Dimensions
Overall Height
2 in
Overall Width
3 in
Overall Depth
10 in
Manufacturers Warranty Length
1 yr
Details
Item
Holster
Material
Leather
Color
Brown
For Use With
Mfr. No. T3/T5
Features
Belt Loop, Oil Tanned, Heavy-Duty Stitching and Reinforced Rivets
Includes
Belt Loop
Belt Loop
Yes
Wrist Strap
No
Weather-Resistant Zipper
No
Belt Loop Included
Yes
Description
Holster, Material Leather, For Use With Mfr. No. T3/T5, Color Brown, Features Belt Loop, Oil Tanned, Heavy-Duty Stitching and Reinforced Rivets, Includes Belt Loop, Overall Height 2 in, Overall Width 3 in, Overall Depth 10 in, Wrist Strap No, Belt Loop Included Yes, Weather-Resistant Zipper No, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.