Zoro Homepage

HOSE KIT ACCESSORY

  • Mfr # FLUKE-71X

  • Zoro # G210724212


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Features
Translucent Accessory Hoses Allow the Technician to Identify if There is Oil or Other Contaminants in the Hose Before They Get into Your Calibrator
Thread Size
1/8 in (NPT - Female) to 1/4 in (BSP - Female)
Includes
1 m Translucent Hose, 1/8 F-NPT to 1/4 F-BSP Female-Female Adapter
Product Type
Hose Kit Accessory
Compatible with Series
717, 718
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-71X
Zoro #
G210724212
UPC #
095969471756
Country of Origin
China

Dimensions

Thread Size
1/8 in (NPT - Female) to 1/4 in (BSP - Female)

Details

Item
Hose Kit Accessory
Features
Translucent Accessory Hoses Allow the Technician to Identify if There is Oil or Other Contaminants in the Hose Before They Get into Your Calibrator
Includes
1 m Translucent Hose, 1/8 F-NPT to 1/4 F-BSP Female-Female Adapter
Product Type
Hose Kit Accessory
Compatible with Series
717, 718
Thread Type
NPT

Description

Hose Kit Accessory, Features Translucent Accessory Hoses Allow the Technician to Identify if There is Oil or Other Contaminants in the Hose Before They Get into Your Calibrator, Includes 1 m Translucent Hose, 1/8 F-NPT to 1/4 F-BSP Female-Female Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.