Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Deadweight Tester, 2000 psi

  • Mfr # P3112-PSI

  • Zoro # G2774655


product price: $14,715.00
/ea
Free Shipping & Returns

Key Features

Pressure Range
0 to 2000 psi
Accuracy
+/-0.015%
Includes
Adapters
Manufacturers Warranty Length
1 yr
Calibration Certificate
ISO/IEC 17025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P3112-PSI
Zoro #
G2774655
UPC #
095969638029
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Hydraulic Deadweight Tester
Pressure Range
0 to 2000 psi
Accuracy
+/-0.015%
Includes
Adapters
Calibration Certificate
ISO/IEC 17025
Displayed Pressure Units
psi
Standards
CE
Product Type
Hydraulic Deadweight Tester
Pressure Measurement - Minimum
40 psi
Power Source
AC Adapter
Pressure Measurement - Maximum
2,000 psi
Pressure Measurement Accuracy
+/-0.015% of Reading
Pressure Measuring Units
psi

Description

Hydraulic Deadweight Tester, Pressure Range 0 to 2000 psi, Accuracy +/-0.015 Percent, Displayed Pressure Units psi, Calibration Certificate ISO/IEC 17025, Interface Not Applicable, Standards CE, Includes Adapters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.