Zoro Homepage

Hydraulic Test Pump, Up to 10000 psi

  • Mfr # FLK-700HTPK2

  • Zoro # G0083575


product price: $2,287.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fluke Pressure Calibrators
Function
Hydraulic Pressure, Up to 10,000 psi
Adapter Thread Fitting (F)NPT
1/8 and 1/4
Features
Generate Pressure upto 10,000 psi (690 bar) with the Included 700HTP-2 Test Pump
Includes
Hard Case, Transmitter Test Hose Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-700HTPK2
Zoro #
G0083575
UPC #
095969784368
Country of Origin
China

Dimensions

Thread Size
1/4 in (NPT - Female), 1/8 in

Details

Item
Hydraulic Test Pressure Kit
For Use With
Fluke Pressure Calibrators
Function
Hydraulic Pressure, Up to 10,000 psi
Adapter Thread Fitting (F)NPT
1/8 and 1/4
Features
Generate Pressure upto 10,000 psi (690 bar) with the Included 700HTP-2 Test Pump
Includes
Hard Case, Transmitter Test Hose Kit
Thread Type
NPT
Compatible with Manufacturer Model Number
Fluke Pressure Calibrators
Compatible with Series
700G
Product Type
Hydraulic Test Pressure Kit
Compatible Manufacturer Model Number
Fluke Pressure Calibrators
Compatible Manufacturer Part Number
Fluke Pressure Calibrators
Compatible with Manufacturer Model No.
Fluke Pressure Calibrators
Compatible with Mfr. Model No.
Fluke Pressure Calibrators
For Use with Mfr Model Number
Fluke Pressure Calibrators
For Use With Mfr. Model Number
Fluke Pressure Calibrators
Compatible Pump Manufacturer Part Number
Fluke Pressure Calibrators
Compatible Mfr. Model Number
Fluke Pressure Calibrators

Description

Hydraulic Test Pressure Kit, For Use With Fluke Pressure Calibrators, Function Hydraulic Pressure, Up to 10,000 psi, 1/8 and 1/4 Adapter Thread Fitting (F)NPT, Features Generate Pressure upto 10,000 psi (690 bar) with the Included 700HTP-2 Test Pump, Includes Hard Case, Transmitter Test Hose Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.