Zoro Homepage

I V Curve Tracer with 3 Year FPC

  • Mfr # FLUKE-PVA-1500/FPC3

  • Zoro # G312648287


product price: $22,225.99
/ea
Free Shipping & Returns

Key Features

Display
No Display
Includes
Solmetric PVA-1500HE2 with 3 Years of Fluke Premium Care
Open Circuit Voltage Measurement - Minimum
20 V DC
Manufacturer Warranty
3 yr
Open Circuit Voltage Measurement - Maximum
1,500 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-PVA-1500/FPC3
Zoro #
G312648287
UPC #
195112126387
Country of Origin
United States

Details

Item
I V Curve Tracer with 3 Year FPC
Display
No Display
Includes
Solmetric PVA-1500HE2 with 3 Years of Fluke Premium Care
Open Circuit Voltage Measurement - Minimum
20 V DC
Manufacturer Warranty
3 yr
Open Circuit Voltage Measurement - Maximum
1,500 V DC
Insulation Resistance Measurement - Minimum
200 kiloohm
Insulation Resistance Measurement - Maximum
500 gigohm

Description

I V Curve Tracer with 3 Year FPC, Display No Display, Open Circuit Voltage Measurement - Minimum 20 V DC, Open Circuit Voltage Measurement - Maximum 1,500 V DC, Insulation Resistance Measurement - Minimum 200 kiloohm, Insulation Resistance Measurement - Maximum 500 gigohm, Datalogging Yes, Includes Solmetric PVA-1500HE2 with 3 Years of Fluke Premium Care, Manufacturer Warranty 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.