Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Immersion Probe, 8 ft Cable L

  • Mfr # 5606-50-P

  • Zoro # G410473279


product price: $795.99
/ea
Free Shipping & Returns

Key Features

Temperature Range
-200 to 160 Degrees C
Cable Material
Enameled Copper
For Liquids and Gels
Yes
Probe Length
50 mm
Response Time
12 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5606-50-P
Zoro #
G410473279
UPC #
095969545259
Country of Origin
China

Dimensions

Probe Length
50 mm
Probe Diameter
0.125 in
Probe Size
50 mm x 3.1 mm
Cable Length
8 ft

Details

Item
Immersion Probe
Temperature Range
-200 to 160 Degrees C
Cable Material
Enameled Copper
For Liquids and Gels
Yes
Response Time
12 sec
Connector Type
Wire Leads
Probe Sheath Material
316 Stainless Steel
Minimum Temperature °F
-328 Degrees F
Maximum Temperature °F
320 Degrees F
For Application
Autoclaves, Full Immersion of Probe, Furnaces/Incubators, IQ/OQ/PQ Qualification Procedures, Laboratory/Bio Freezers, Ovens, Stability Test Chambers, Temperature Mapping/Data Logging in Temperature Controlled Spaces/Environmental Chambers, Transition Junction, Walk-In Refrigerators
Accuracy
+/-0.05 Degrees C
Minimum Temperature °C
-200 Degrees C
For Solids
Yes
Maximum Temperature °C
160 Degrees C
Resistance
100 ohm
For Surfaces
Yes
For Air
No

Description

Immersion Probe, For Application Autoclaves, Full Immersion of Probe, Furnaces/Incubators, IQ/OQ/PQ Qualification Procedures, Laboratory/Bio Freezers, Ovens, Stability Test Chambers, Temperature Mapping/Data Logging in Temperature Controlled Spaces/Environmental Chambers, Transition Junction, Walk-In Refrigerators, Wire Leads, Cable Material Enameled Copper, Cable Length 8 ft, Insertion, -200 to 160 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.