Zoro Homepage
This item is Discontinued.
Fluke Indoor Air Analyzer, 0 to 5000 PPM CO2 FLUKE-975

Indoor Air Analyzer, 0 to 5000 PPM CO2 (Discontinued)

  • Mfr # FLUKE-975
  • Zoro # G0995784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-975
Zoro #
G0995784
UPC #
095969320283
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Indoor Air Quality Analyzer
Carbon Monoxide Measurement Range (PPM)
0 to 500
Includes
AC Charger, Hard Carrying Case, Software, USB Cable
Carbon Dioxide Concentration
0 to 5000 ppm
Display
Back Lighted Dot Matrix LCD
Temp. Range
-5 Degrees to 122 Degrees
Auto Power Off
Yes
Relative Humidity Range
10 to 90%
Dew Point Range
-47 Degrees to 135 Degrees F
Humidity Accuracy
+/-2% From 10 To 90% RH
Data Storage
25,000 Continuous, 99 Single Point
Low Battery Indicator
Yes
Power Source
(3) AA backup, Rechargeable Li-Ion Battery
Air Velocity (FPM)
50 to 3000
Wet Bulb Temperature Range
3 Degrees to 135 Degrees F
Display Type
Backlit LCD
Digital Display Screen Type
LCD with Backlight

Description

Indoor Air Quality Analyzer, Digital Display Screen Type LCD with Backlight, Includes AC Charger, Hard Carrying Case, Software, USB Cable, Power Source (3) AA backup, Rechargeable Li-Ion Battery, Auto Power Off Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.