This item is Discontinued.

Fluke FLUKE UV Industrial Gray Inspection Flashlight RLD2

FLUKE UV Industrial Gray Inspection Flashlight (Discontinued)

  • Mfr # RLD2
  • Zoro # G2180385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLD2
Zoro #
G2180385
UPC #
095969780131
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Length
4.63 in
Overall Length
4 5/8 in
Battery Size
AAA

Details

Lamp Type
LED
Flashlight Grouping Type
Inspection Flashlight
Number of Batteries
3
Lumens Range
0 to 49
Rechargeable
No
Body Color
Black/Yellow
Flashlight Battery Type
Alkaline
Flashlight Grade
Industrial
Item
UV Inspection Light
Special Light Output Mode
UV
Includes
Key Chain Carabiner and AAA Batteries
Standards
CFR 1040.10.11, EN60825-1:01, FDA 21
Run Time on High Setting
10 hr
Flashlight Body Material
Plastic
Battery Burn Time
10 hr
Lamp Life
100,000 hr
Batteries Included
Yes
Lighting Technology
LED
Light Output Modes
High
Lens Material
Polycarbonate
Switch Type
Push Button
Product Type
Inspection Flashlight
Minimum Operating Temperature
32 Degrees F
Run Time at Maximum Brightness
10 hr
Special Operating Modes
Ultraviolet
Application
Industrial
Switch Location
Body, Handle
Maximum Beam Distance
Not Rated
Run Time Levels
10 hr
Battery Chemistry
Alkaline
Beam Focus
Fixed
Includes Batteries
Yes
Body Material
Plastic
Intrinsically Safe
Yes
Environment
Hazardous Location
Maximum Run Time
10 hr
Run Time at Max. Brightness Range
8 to 16 hr
Includes Charger
No
Beam Pattern
Flood
Weight with Batteries
6.4 oz
Power Source
Battery
Maximum Operating Temperature
112 Degrees F
Features
Four Operating Modes: Flashlight, UV Light, Laser Light, UV/Laser Light Combination, Laser Pointer Locates Center of the UV Field for Accuracy, Six UV LEDs (395 nm wavelength) Detect Leak Detection Dyes, Three LED Flashlight With 100,000 Hour LED Life
Includes Secondary Light
No
Mount Type
Carabiner
Number of Light Output Modes
1
Beam Color
Black
Max. Beam Distance Range
Less than 50 m

Description

UV Inspection Light, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance Not Rated, Run Time at Maximum Brightness 10 hr, Weight with Batteries 6.4 oz, Includes Charger No, Beam Color Black, Beam Focus Fixed, Includes Secondary Light No, Intrinsically Safe Yes, Special Operating Modes Ultraviolet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.