Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial True RMS Heavy Duty Multimete, LCD, 10 A

  • Mfr # FLUKE-87V-MAX

  • Zoro # G6069026


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Max. AC Amps
10
Max. DC Volts
1,000
Max. Ohms
50 M
Temp. Range
-328 Degrees to 1994 Degrees F
Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-87V-MAX
Zoro #
G6069026
UPC #
095969926287
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
No Warranty (Non-Returnable)
Pulse Width
Yes
Overall Height
2.4 in
True RMS Bandwidth
20 kHz
Depth
8.5 in
Overall Width
4 in
Battery Size
AA

Details

Item
Digital Multimeter
Max. AC Amps
10
Max. DC Volts
1,000
Max. Ohms
50 M
Temp. Range
-328 Degrees to 1994 Degrees F
Display
LCD
Max. DC Amps
10
Max. AC Volts
1,000
Instrument Counts
6,000
Capacitance Range
1 nF to 1000 nF
Bar Graph
Yes
Duty Cycle
Yes
Audible Continuity
Yes
Basic DC Accuracy
+/-0.05% of Reading + 1 Digit
Min./Max. Memory
Yes
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Data Hold
No
Intrinsically Safe
No
Standards
CE, CSA, MSHA
Series
87-V, 87V
Special Features
Dustproof, Waterproof, Withstands Drops upto 4-Meters with Industrial Strength Casing and Holster
Battery Type
AA
Auto Power Off
No
Diode Test
Yes
Peak Hold
No
Instrument Frequency Counter Range
0.5 Hz to 200 kHz
Data Logging
Yes
NIST Certification By
Not Certified
Calibration Certificate Included
No
Auto Ranging
No
Includes
(3) AA Batteries (Installed), 80BK-A Temperature Probe, AC175 Alligator Clips, Removable Holster with Test Lead Storage, TL175 Twistguard(R) Test Leads
Batteries Included
Yes
Frequency Measurement Resolution
0.5 Hz
Bar Graph Included
Yes
Battery Chemistry
Alkaline
Minimum Resistance Measurement
0.1 ohm
Thermal Imaging
No
Waterproof
Yes
Maximum AC Voltage Measurement
1,000 V
Bluetooth Compatible
No
Min-Max-Avg Button Included
Yes
Basic AC Voltage Accuracy
+/-0.7% + 4
IP Rating
IP67
Weight
698.5 g
DC Current Measurement Resolution
0.1 uA
Minimum Temperature Measurement
-328 Degrees F
AC Response Calculation
TRMS
Maximum Capacitance Measurement
1,000 nF
Parameters Measured
AC Current, AC Voltage, Capacitance, Conductance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Capacitance Measurement Resolution
0.01 nF
Maximum Resistance Measurement
50 megaohm
Minimum Capacitance Measurement
1 nF
Fuse Access
Yes
DC Voltage Measurement Resolution
0.1 V
Capacitance Measurement Accuracy
+/-1.00 % + 2
Computer Interface Connection Type
None
Resistance Measurement Accuracy
+/-0.2%
Battery Access
Yes
Minimum Storage Temperature
-40 Degrees F
Minimum Operating Temperature
5 Degrees F
Current Leakage Testing
No
Removable Screen
No
AC Voltage Measurement Resolution
0.1 V
Maximum DC Voltage Measurement
1,000 V
Minimum DC Voltage Measurement
0.1 V
Frequency Measurement Accuracy
+/-0.005% + 1
Minimum Frequency Measurement
0.5 Hz
Minimum DC Current Measurement
0.1 uA
NIST Certification By Manufacturer
Not Certified
Minimum/Maximum Memory
Yes
Maximum AC Current Measurement
10 A
Basic DC Current Accuracy
+/-0.2% + 2
Maximum Frequency Measurement
200 kHz
Software Included
No
Maximum Temperature Measurement
1,994 Degrees F
Minimum AC Voltage Measurement
0.1 V
Maximum Operating Temperature
131 Degrees F
Capacity
2.24 Ah
Display Type
LCD
Maximum DC Current Measurement
10 A
Resistance Measurement Resolution
0.1 ohm
Temperature Measurement Accuracy
1.00 %
AC Current Measurement Resolution
0.1 uA
Basic DC Voltage Accuracy
+/-0.05% + 1 Digit
Minimum AC Current Measurement
0.1 uA
Dustproof
Yes
Basic AC Current Accuracy
+/-1% + 2
Maximum Storage Temperature
140 Degrees F

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-0.7 Percent + 4, Basic DC Voltage Accuracy +/-0.05 Percent + 1 Digit, Data Hold No, Basic DC Current Accuracy +/-0.2 Percent + 2, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000, Special Features Dustproof, Waterproof, Withstands Drops upto 4-Meters with Industrial Strength Casing and Holster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.