This item is Discontinued.

Fluke Infrared Camera, 45 mK, -4 Degrees  to 2192 Degrees F, Auto and Manual Focus FLK-TIX560/T2/WWG

Infrared Camera, 45 mK, -4 Degrees to 2192 Degrees F, Auto and Manual Focus (Discontinued)

  • Mfr # FLK-TIX560/T2/WWG
  • Zoro # G3106796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLK-TIX560/T2/WWG
Zoro #
G3106796
UPC #
095969816601
Country of Origin
United States

Dimensions

Display Size
5.7
Manufacturers Warranty Length
2 yr

Details

Item
Infrared Camera
Item - Infrared Camera
Infrared Camera
Temp. Range (C) - Infrared
-20 Degrees to 1200 Degrees
IR Detector Resolution
320 x 240 Pixels
Temp. Range (F) - Infrared
-4 Degrees to 2192 Degrees
Temp. Accuracy (F) - Infrared
+/-2.0% or +/-2.0 Degrees Whichever is Greater at 25.0 Degrees Nominal
Thermal Resolution
76,800 Pixels
Field of View
24 Degrees Horizontal x 17 Degrees Vertical
Focus Method
Auto and Manual
Spectral Response - Infrared
7.5 to 14.0um
Field of View - IR Camera
24.0 Degrees Horizontal x 17.0 Degrees Vertical
Focus Distance - Infrared
Minimum of 0.15m
Thermal Sensitivity - IR Camera
45 mK
Detector Resolution - Infrared
320 x 240 Pixels
Display - IR Camera
5.7 in Backlit Color LCD
Display Resolution - IR Camera
640 x 480 Pixels
File Formats
.BMP, .JPEG, .IS2, .JPG, .AVI, .IS3, MPEG
Emissivity
Adjustable 0.01 to 1.00
Focus Range - Infrared
0.15m to Infinity
Focus Range
0.15m to Infinity
Laser Sighting
Yes
Display Resolution
640 x 480 Pixels
Removable Memory Card
Yes
Ambient Temp. Range
14 Degrees to 122 Degrees F
Picture In Picture
Yes
Thermal And Visible Light Blending
Yes
Temp. Range (C)
-20 Degrees to 1200 Degrees
Frame Rate - IR Camera
60 Hz
Temp. Accuracy
+/- 2 Degrees C or 2% (at 25 Degrees C Nominal, Whichever is Greater)
Data Logging - Instrument
Yes
Drop Tested
1m
Temp. Accuracy (C)
+/- 2 Degrees
NIST Certified
No
Temp. Range (F)
-4 Degrees to 2192 Degrees
Articulating Lens
Yes
Temp. Accuracy (F)
+/-2 Degrees or +/-2%
Alarm
yes
Special Features
Rotatable (Articulating Lens) 180 Degrees , Super Resolution in Software, Laser Sharp(R) Auto Focus, 5 Mega Pixel Visible Camera, Post Capture Image Editing, Color Alarms, 8 Standard and Ultra Contrast(TM) Palettes, IR PhotoNotes(TM), Spot Markers, Transmission Correction, Reflected Background Compensation, Video Recording, Radiometric Video Recording, Streaming Video, Output to PC, 2x Telephoto Lens
Includes
AC Power Supply and Battery Pack Charger (including universal AC adapters), (2) Lithium Ion Smart Battery Packs, HDMI Video Cable, Hard Carrying Case, Adjustable Neck and Hand Strap, Bluetooth Headset (Where Available), Flash Drive Including SmartView Software
Visual Light Resolution
5 MP
Image Frequency
60 Hz
Safety Rating
IEC 61010-1: Overvoltage Category II, Pollution Degree 2
Display Type
Backlit LCD
Image Notation
Text and Voice Annotation
Temp. Accuracy (C) - Infrared
+/-2.0% or +/-2.0 Degrees Whichever is Greater at 25.0 Degrees Nominal
Thermal Sensitivity
45 mK
Multiple Lens Option
Yes
Spectral Response
7.5 to 14um
Wireless
Yes
Display
5.7" (Diagonal), Color 640 x 480 LCD
Thermal and Visible Light Blending
Yes

Description

Infrared Camera, Visual Light Resolution 5 MP, Thermal Sensitivity 45 mK, Field of View 24 Degrees Horizontal x 17 Degrees Vertical, Focus Method Auto and Manual, Includes AC Power Supply and Battery Pack Charger (including universal AC adapters), (2) Lithium Ion Smart Battery Packs, HDMI Video Cable, Hard Carrying Case, Adjustable Neck and Hand Strap, Bluetooth Headset (Where Available), Flash Drive Including SmartView Software, File Formats .BMP, .JPEG, .IS2, .JPG, .AVI, .IS3, MPEG

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.