Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infrared Thermometer, Backlit LCD, Testing Functions: Avg/Diff/Max Temp./Min Temp., Single Dot Laser

  • Mfr # FLUKE-62 MAX

  • Zoro # G4616884


original price: $141.99
11% off
new price: $125.79
/ea
Free Shipping & Returns

Key Features

Focus Spot Size and Distance - Infrared
1 in @ 10 in
Temp. Range (F) - Infrared
-22 Degrees to 932 Degrees
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-1.5% of Reading or +/-1.5 Degrees Whichever is Greater
Temp. Accuracy (C) - Infrared
+/-1.5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-62 MAX
Zoro #
G4616884
UPC #
095969623773
Country of Origin
Malaysia

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 10 in
Focus Spot Size and Distance
1" @ 10"
Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr
Battery Size
AA

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-22 Degrees to 932 Degrees
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-1.5% of Reading or +/-1.5 Degrees Whichever is Greater
Temp. Accuracy (C) - Infrared
+/-1.5 Degrees
Laser Sighting
Single Dot
Calibration Certificate Included
No
Data Logging - Instrument
No
Display - IR Camera
Backlit LCD
Temperature Alarm - Thermometer
High, Low
Special Features
IP54 Rating and (3) Meter Drop
Response Time
500 msec
Resolution
0.1 Degrees C
Laser Sighting - Infrared
Single Dot
Alarm
High/Low
Spectral Response - Infrared
8.0 to 14.0um
Standards
IEC 60529, IEC 60825-1: Class 2, IEC 61010-1: Pollution Class 2, IEC 61326-1, IEC 68-2-27, IEC 68-2-6
Temp. Range (C)
-30 Degrees to 500 Degrees C
Includes
Manual and Battery
Trigger
Yes
Display
Backlit LCD
Temp. Range (C) - Infrared
-30 Degrees to 500 Degrees
Operating Temp. Range
32 Degrees to 122 Degrees F
Repeatability
+/-1 Degrees C
Battery Type
AA
Spectral Response
8.0 to 14 uM
Accuracy
1.5 Degrees C
Item - Infrared Thermometer
Infrared Thermometer
Temp. Range (F)
-22 Degrees to 932 Degrees F
Memory
Max/Min
Data Hold
Yes
Memory - Instrument
Max., Min
Data Logging
Yes
Temp. Range
-30 Degrees to 500 Degrees C
Features
Backlit Display
Batteries Included
Yes
Minimum Emissivity Setting
0.10
Battery Chemistry
Alkaline
Calibration Certificate Type
Not Certified
Emissivity Adjustability
Adjustable
Maximum Operating Temperature Degrees F
122 Degrees F
Laser Sighting Type
Single Dot
Mounting Style
Tripod
Minimum Operating Temperature Degrees F
32 Degrees F
Testing Functions
Average, Difference, Maximum Temperature, Minimum Temperature
Battery Run Time
10 hr
Accuracy Degrees F
+/-1.5% of Reading or +/-3.0 Degrees Whichever is Greater
Maximum Temperature Measured Degrees C
500 Degrees C
Alert Type
Digital Display, Sound
Includes Work Light
Work Light Included
Accuracy Degrees C
+/-1.5% of Reading or +1.5 Degrees Whichever is Greater
Resolution Degrees C
0.1 Degrees C
Distance To Spot Ratio
10:1
Temperature Alerts
High Temperature, Low Temperature
Intrinsic Safety
Not Specified Intrinsically Safe
Maximum Emissivity Setting
1.00
Digital Display Screen Type
LCD with Backlight
Minimum Temperature Measured Degrees F
-22 Degrees F
Minimum Temperature Measured Degrees C
-30 Degrees C
Maximum Temperature Measured Degrees F
932 Degrees F
Body Style
Mini
Secondary Measuring Method
No Secondary Measuring Method
Resolution Degrees F
0.2 Degrees F
Number of Batteries Required
1

Description

Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Adjustable, Distance To Spot Ratio 10:1, Alert Type Digital Display, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -22 Degrees F, Maximum Temperature Measured Degrees F 932 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.