Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infrared Thermometer, Single Dot Laser Sighting Adjustable 0.10 to 1.00, Dot Matrix LCD

  • Mfr # Fluke-568/NIST

  • Zoro # G7928067


product price: $969.99
/ea
Free Shipping & Returns

Key Features

Focus Spot Size and Distance - Infrared
1 in @ 50 in
Temp. Range (F) - Infrared
-40 Degrees to 1472 Degrees
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-1.0% or +/-2.0 Degrees Whichever is greater @ 32.0 Degrees
Temp. Accuracy (C) - Infrared
+/-1.0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-568/NIST
Zoro #
G7928067
UPC #
095969441421
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 50 in
Manufacturers Warranty Length
2 yr
Focus Spot Size and Distance
1" @ 50"
Manufacturer Warranty Length
2 yr
Battery Size
AA

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-40 Degrees to 1472 Degrees
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-1.0% or +/-2.0 Degrees Whichever is greater @ 32.0 Degrees
Temp. Accuracy (C) - Infrared
+/-1.0%
Laser Sighting
Single Dot
Calibration Certificate Included
Yes
Data Logging - Instrument
Yes
Display - IR Camera
Dot Matrix LCD
Operating Temp. Range
32 Degrees to 122 Degrees F
Data Hold
Yes
Special Features
High Temperture Option, SuperResolution Option
Data Logging
Yes
Repeatability
+/-0.5% of Reading
Battery Type
(2) AA
Temp. Range (C) - Infrared
-40 Degrees to 800 Degrees
Trigger
Yes
Accuracy
32 Degrees F +/-2 Degrees F or +/-1.0%
Temp. Range (C)
-40 Degrees to 800 Degrees C
Alarm
High/Low
Calibration Certificate
NIST
Resolution
0.1 Degrees C
Alarm Indication
High/Low
Spectral Response - Infrared
8.0 to 14.0um
Response Time
500 msec
Spectral Response
8.0 to 14 uM
Laser Sighting - Infrared
Single Dot
Includes
Hard Carrying Case, Infrared Thermometer with Contact Thermometer Capabilities, K Type Thermocouple Bead Probe
Temp. Range (F)
-40 Degrees to 1472 Degrees F
Standards
Class II Laser
Display
Dot Matrix LCD
Item - Infrared Thermometer
Infrared Thermometer
Temperature Alarm - Thermometer
High, Low
Memory - Instrument
Avg., Dif., Max., Min
Memory
Max/Min/Avg/Dif
Temp. Range
-40 Degrees to 1470 Degrees F
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical
Features
Contact and Non-Contact Thermometer in One
Auto Power Off
Yes
Testing Functions
Average, Difference, Maximum Temperature, Minimum Temperature
Maximum Emissivity Setting
1.00
Body Style
Full Size
Secondary Measuring Method
Type K Thermocouple
Distance To Spot Ratio
50:1
Minimum Operating Temperature Degrees F
32 Degrees F
Minimum Emissivity Setting
0.10
Digital Display Screen Type
LCD
Maximum Temperature Measured Degrees C
800 Degrees C
Maximum Operating Temperature Degrees F
122 Degrees F
Resolution Degrees F
0.1 Degrees F
Accuracy Degrees C
+/-1.0% of Reading or +/-1.0 Degrees Whichever is Greater
Battery Run Time
12 hr
Mounting Style
Tripod
Temperature Alerts
High Temperature, Low Temperature
Intrinsic Safety
Not Specified Intrinsically Safe
Calibration Certificate Type
NIST
Maximum Temperature Measured Degrees F
1,472 Degrees F
Emissivity Adjustability
Adjustable
Alert Type
Digital Display, Light, Sound
Includes Work Light
Work Light Included
Minimum Temperature Measured Degrees F
-40 Degrees F
Number of Batteries Required
2
Accuracy Degrees F
+/-1.0% of Reading or +/-2.0 Degrees Whichever is Greater
Minimum Temperature Measured Degrees C
-40 Degrees C
Interface
USB
Laser Sighting Type
Single Dot
Resolution Degrees C
0.1 Degrees C

Description

Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method Type K Thermocouple, Emissivity Adjustability Adjustable, Distance To Spot Ratio 50:1, Alert Type Digital Display, Light, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -40 Degrees F, Maximum Temperature Measured Degrees F 1,472 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.