Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infrared Thermometer, Single Dot Laser Sighting Adjustable 0.30, 0.70, 0.95, Backlit LCD

  • Mfr # Fluke-561/CWG

  • Zoro # G8198486


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Focus Spot Size and Distance - Infrared
1 in @ 12 in
Temp. Range (F) - Infrared
-40 Degrees to 1022 Degrees
Emissivity
Adjustable 0.30, 0.70, 0.95
Temp. Accuracy (F) - Infrared
+/-1.0% or +/-2.0 Degrees Whichever is Greater
Temp. Accuracy (C) - Infrared
+/-1.0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-561/CWG
Zoro #
G8198486
UPC #
095969471978
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 12 in
Focus Spot Size and Distance
1" @ 12"
Manufacturers Warranty Length
2 yr
Battery Size
AA
Manufacturer Warranty Length
2 yr

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-40 Degrees to 1022 Degrees
Emissivity
Adjustable 0.30, 0.70, 0.95
Temp. Accuracy (F) - Infrared
+/-1.0% or +/-2.0 Degrees Whichever is Greater
Temp. Accuracy (C) - Infrared
+/-1.0%
Laser Sighting
Single Dot
Calibration Certificate Included
Yes
Data Logging - Instrument
No
Display - IR Camera
Backlit LCD
Repeatability
+/-0.5% of Reading or +/-2 Degrees F
Calibration Certificate
NIST
Response Time
500 msec
Resolution
0.1 Degrees C
Operating Temp. Range
32 Degrees to 122 Degrees F
Spectral Response - Infrared
8.0 to 14.0um
Includes
Fabric Hook and Loop Fastener Pipe Probe, Hard Carrying Case, K Type Thermocouple
Laser Sighting - Infrared
Single Dot
Battery Type
(2) AA
Trigger
Yes
Display
Backlit LCD
Memory - Instrument
Max., Min
Spectral Response
8.0 to 14 uM
Accuracy
+/-1% C
Temp. Range (C) - Infrared
-40 Degrees to 550 Degrees
Temp. Range (C)
-40 Degrees to 550 Degrees C
Temperature Alarm - Thermometer
High, Low
Memory
Max/Min
Standards
Class II Laser
Data Hold
Yes
Item - Infrared Thermometer
Infrared Thermometer
Temp. Range (F)
-40 Degrees to 1022 Degrees F
Data Logging
No
Temp. Range
-40 Degrees to 1022 Degrees F
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical
Features
Contact and Non-Contact IR Thermometer for Measuring up Close or at a Distance, without a Ladder, Fabric Hook-and-Loop Fastener Pipe Probe for Superheat, Sub-Cooling, and other Contact and Ambient Measurements
Auto Power Off
Yes
Intrinsic Safety
Not Specified Intrinsically Safe
Alert Type
Digital Display
Mounting Style
Tripod
Digital Display Screen Type
LCD with Backlight
Accuracy Degrees F
+/-1.0% of Reading or +/-2.0 Degrees Whichever is Greater (Below 32 Degrees )
Maximum Operating Temperature Degrees F
120 Degrees F
Resolution Degrees C
0.1 Degrees C
Minimum Temperature Measured Degrees F
-40 Degrees F
Body Style
Full Size
Batteries Included
Yes
Laser Sighting Type
Single Dot
Calibration Certificate Type
Traceable with data
Distance To Spot Ratio
12:1
Includes Work Light
Work Light Included
Testing Functions
Difference, Maximum Temperature, Minimum Temperature
Emissivity Adjustability
Adjustable
Maximum Temperature Measured Degrees C
550 Degrees C
Secondary Measuring Method
Type K Thermocouple
Accuracy Degrees C
+/-1.0% of Reading or +/1.0 Degrees Whichever is Greater
Minimum Emissivity Setting
0.30
Minimum Operating Temperature Degrees F
32 Degrees F
Maximum Temperature Measured Degrees F
1,022 Degrees F
Battery Run Time
12 hr
Maximum Emissivity Setting
0.95
Minimum Temperature Measured Degrees C
-40 Degrees C
Resolution Degrees F
0.1 Degrees F
Number of Batteries Required
2

Description

Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method Type K Thermocouple, Emissivity Adjustability Adjustable, Distance To Spot Ratio 12:1, Alert Type Digital Display, Field of View Not Applicable, Minimum Emissivity Setting 0.30, Maximum Emissivity Setting 0.95, Minimum Temperature Measured Degrees F -40 Degrees F, Maximum Temperature Measured Degrees F 1,022 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.