Zoro Homepage

Infrared Thermometer, Single Point Laser Sighting Adjustable 0.10 to 1.00, Dot Matrix LCD

  • Mfr # Fluke-566/NIST

  • Zoro # G3477311


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Focus Spot Size and Distance - Infrared
1 in @ 30 in
Temp. Range (F) - Infrared
-40 Degrees to 1202 Degrees
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-1.0% or +/-2.0 Degrees Whichever is Greater
Temp. Accuracy (C) - Infrared
+/-1.0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-566/NIST
Zoro #
G3477311
UPC #
095969441414
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 30 in
Focus Spot Size and Distance
1" @ 30"
Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr
Battery Size
AA

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-40 Degrees to 1202 Degrees
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-1.0% or +/-2.0 Degrees Whichever is Greater
Temp. Accuracy (C) - Infrared
+/-1.0%
Laser Sighting
Single Point
Calibration Certificate Included
Yes
Data Logging - Instrument
Yes
Display - IR Camera
Dot Matrix LCD
Data Hold
Yes
Resolution
0.1 Degrees C
Includes
Hard Carrying Case, Thermocouple K Bead Probe
Trigger
Yes
Memory
Max/Min/Avg/Dif
Temp. Range (C)
-40 Degrees to 650 Degrees C
Response Time
500 msec
Data Logging
Yes
Laser Sighting - Infrared
Single Dot
Alarm
High/Low
Operating Temp. Range
32 Degrees to 122 Degrees F
Display
Dot Matrix LCD
Memory - Instrument
Avg., Dif., Max., Min
Item - Infrared Thermometer
Infrared Thermometer
Battery Type
(2) AA
Temp. Range (C) - Infrared
-40 Degrees to 650 Degrees
Calibration Certificate
NIST
Standards
Class II Laser
Temperature Alarm - Thermometer
High, Low
Special Features
High Temperture Option, SuperResolution Option
Spectral Response
8.0 to 14 uM
Accuracy
+/-2 Degrees F or +/-1%
Temp. Range (F)
-40 Degrees to 1202 Degrees F
Alarm Indication
High/Low
Spectral Response - Infrared
8.0 to 14.0um
Repeatability
+/-0.5% of Reading
Temp. Range
-40 Degrees to 1200 Degrees F
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical
Temperature Alerts
High Temperature, Low Temperature
Maximum Emissivity Setting
1.00
Maximum Temperature Measured Degrees C
650 Degrees C
Digital Display Screen Type
LCD
Includes Work Light
Work Light Included
Accuracy Degrees F
+/-1.0% of Reading or +/-2.0 Degrees Whichever is Greater
Mounting Style
Tripod
Maximum Temperature Measured Degrees F
1,202 Degrees F
Minimum Emissivity Setting
0.10
Number of Batteries Required
2
Resolution Degrees C
0.1 Degrees C
Body Style
Pocket Size
Secondary Measuring Method
Type K Thermocouple
Minimum Temperature Measured Degrees F
-40 Degrees F
Battery Run Time
12 hr
Alert Type
Digital Display, Light, Sound
Maximum Operating Temperature Degrees F
122 Degrees F
Calibration Certificate Type
NIST
Distance To Spot Ratio
30:1
Minimum Operating Temperature Degrees F
32 Degrees F
Emissivity Adjustability
Adjustable
Intrinsic Safety
Not Specified Intrinsically Safe
Resolution Degrees F
0.1 Degrees F
Minimum Temperature Measured Degrees C
-40 Degrees C
Accuracy Degrees C
+/-1.0% of Reading or +/-1.0 Degrees Whichever is Greater
Laser Sighting Type
Single Dot
Testing Functions
Average, Difference, Maximum Temperature, Minimum Temperature

Description

Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method Type K Thermocouple, Emissivity Adjustability Adjustable, Distance To Spot Ratio 30:1, Alert Type Digital Display, Light, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -40 Degrees F, Maximum Temperature Measured Degrees F 1,202 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.