Zoro Homepage

Installation Tester, Digital, 10 mA

  • Mfr # 1673FC SCH FTT

  • Zoro # G913780195


product price: $3,237.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Power Source
Battery
Includes
Alligator Clips, Hanging Strap, Hard Case, Heavy Duty Mains Cord with Single Input Connector, Li-Ion Battery, Power Adapter for Charging, Remote Control Probes, Test Leads and Probes, USB-C, Zero Adapter
Auto Power Off
Yes
Features
Easy Setup with the Full-Color Touch Screen, Smart Device, or a PC, Fast, Accurate Testing with Auto Test and Automatic Measurement Validation, Fluke Connect Compatibility Eliminates Tedious Data Entry, Preview Results and Generate Certificates on Site with Fluke Trutest¿ Software, Simple Bidirectional user Interface Eliminates Complex Multi-Level Menus
Calibration Certificate
Available Separately
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1673FC SCH FTT
Zoro #
G913780195
UPC #
0195112119624
Country of Origin
Serbia

Dimensions

Tool Height
4.7 in
Battery Size
10.8V
Tool Width
5.6 in
Tool Length
10.3 in
Manufacturer Warranty Length
3 yr
Display Size
5 in
Test Lead Length
150 cm

Details

Item
Installation Tester
Power Source
Battery
Includes
Alligator Clips, Hanging Strap, Hard Case, Heavy Duty Mains Cord with Single Input Connector, Li-Ion Battery, Power Adapter for Charging, Remote Control Probes, Test Leads and Probes, USB-C, Zero Adapter
Auto Power Off
Yes
Features
Easy Setup with the Full-Color Touch Screen, Smart Device, or a PC, Fast, Accurate Testing with Auto Test and Automatic Measurement Validation, Fluke Connect Compatibility Eliminates Tedious Data Entry, Preview Results and Generate Certificates on Site with Fluke Trutest¿ Software, Simple Bidirectional user Interface Eliminates Complex Multi-Level Menus
Calibration Certificate
Available Separately
Auto Ranging
Yes
Live Circuit Voltage
Greater Than30V AC/DC
Test Voltage
1,000V DC, 100V DC, 250V DC, 500V DC, 50V DC
Test Current
10 mA
Battery Chemistry
Lithium Ion
Communication Protocol
USB
Timed Ramp Voltage Test
Yes
Minimum Ground Resistance Measurement
200 ohm
Maximum AC Voltage Measured
600 V AC
Bluetooth Compatible
Yes
Minimum Insulation Resistance
10 kiloohm
Greater Than 30V Warning
No
Input Impedance
320 kiloohm
Alert Type
Sound
USB Data Download Included
Yes
Insulation Resistance Resolution
0.01 megaohm
Maximum Ground Resistance Measurement
2,000 ohm
Includes Batteries
Yes
Pass/Fail Selection Limits
Yes
Data Logger
Yes
Standards
BS7671, DIN VDE 0100-600, NIN/NIV, NEN3140, OVE/ONORM E 8101
Testing Functions
AC/DC Voltage, Continuity, Earth Resistance Test, Frequency, Insulation Pretest, Insulation Resistance, Loop and Line Impedance, Phase Sequence, Prospective Earth Fault Current (PEFC) Prospective Short Circuit Current (PSC), RCD Tests, RCD Tripping Current Measurement/Ramp Test, RCD Tripping Time Test, Voltage Drop
Maximum Insulation Resistance
1,000 megaohm
Display Screen Type
LCD Touchscreen
Parameters Measured
AC Voltage, Continuity, DC Voltage, Loop and Line Impedance
Operating Voltage
10.8V
IP Rating
IP40
Maximum DC Voltage Measured
600 V DC
Includes Software
Yes
CAT Safety Rating
CAT III 600V, CAT IV 300V
Minimum AC Voltage Measured
2 V AC
Display Type
Digital
Number of Records Stored
1,000
Digital Memory Capacity
Unavailable
Backlit Digital Display
Yes
Dustproof
No
Number of Batteries Required
1
Insulation Limit Alarm
No
Remote Test Probe Included
Yes
Capacitance Auto Discharge
Yes
Low Resistance Range
0.01 Ohm to 2000 Ohm
Resistance Accuracy
+/- (1.5 % + 3 digits)
Minimum Operating Temperature
32 Degrees F
PI/DAR Testing
No
Minimum DC Voltage Measured
2 V DC
Waterproof
No
Maximum Operating Temperature
104 Degrees F

Description

Installation Tester, Backlit Digital Display Yes, Bluetooth Compatible Yes, CAT Safety Rating CAT III 600V, CAT IV 300V, Calibration Certificate Available Separately, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning No, Includes Alligator Clips, Hanging Strap, Hard Case, Heavy Duty Mains Cord with Single Input Connector, Li-Ion Battery, Power Adapter for Charging, Remote Control Probes, Test Leads and Probes, USB-C, Zero Adapter

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.