Zoro Homepage

Insulated Phillips Screwdriver #1 Round

  • Mfr # IPHS1

  • Zoro # G3820557


product price: $27.19
/ea

Key Features

Shank Length
3 in
Overall Length
6 1/2 in
Finish
Insulated with Black Oxide Tip
Handle Material
Plastic
Handle Design
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPHS1
Zoro #
G3820557
UPC #
095969905183
Country of Origin
Germany

Dimensions

Tip Size
#1
Shank Length
3 in
Overall Length
6 1/2 in
Handle Length
3 11/16 in
Shank Diameter
6 mm
For Fastener Size
#1

Details

Item
Insulated Phillips Screwdriver
Tip Style
Phillips
Finish
Insulated with Black Oxide Tip
Handle Material
Plastic
Handle Design
Ergonomic
Shank Shape
Round
Tool Storage Included
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Tether Capable
Features
1000V Rating
ESD Safe
No
Tip Style Group
Phillips
Nonsparking
No
Screwdriver Tip Style
Phillips
Number of Pieces
1
Standards
ASTM F1505-16, IEC 60900, NFPA70E, OSHA, VDE
Max. Use Voltage
1000VAC
Tool Storage Type Included
None
Shank Material
Alloy Steel
Includes
Phillips Screwdriver: #1
Insulated
Yes
Handle Color
Red
Tether Style
Tether Capable
Tip Finish
Black Oxide
Slotted Screwdriver Tip Shape
Cabinet
Grip Style
Cushion
Shank Finish
Black Oxide
Tether Ready
Yes
Non-Magnetic
No
Corrosion Resistant
Yes
Non-Sparking
No
Replaceable Shank
No
Magnetized Tip
No
Shank Coating
Plastic
Measurement Type
SAE
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Insulated
Replaceable Shank Capable
Replaceable Shank

Description

Insulated Phillips Screwdriver, Tip Size #1, Phillips, Cushion, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant Yes, Yes, Tip Finish Black Oxide, Shank Coating Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.