Zoro Homepage

Insulated Square Screwdriver #2 Round

  • Mfr # ISQS2

  • Zoro # G3820234


product price: $33.99
/ea

Key Features

Shank Length
5 in
Overall Length
9 in
Finish
Insulated with Black Oxide Tip
Handle Material
Plastic
Handle Design
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQS2
Zoro #
G3820234
UPC #
095969905213
Country of Origin
Germany

Dimensions

Tip Size
#2
Shank Length
5 in
Overall Length
9 in
Handle Length
3 11/16 in
For Fastener Size
#2
Shank Diameter
8 mm

Details

Item
Insulated Square Screwdriver
Tip Style
Square
Finish
Insulated with Black Oxide Tip
Handle Material
Plastic
Handle Design
Ergonomic
ESD Safe
No
Tether Capable
Tether Capable
Tip Style Group
Slotted, Square
Tool Storage Included
No
Shank Material
Alloy Steel
Max. Use Voltage
1000VAC
Number of Pieces
1
Nonsparking
No
Screwdriver Tip Style
Slotted/Square
Includes
Squared Bits: #2, 5 in 125mm
Shank Shape
Round
Features
1000V Rated
Tool Storage Type Included
None
Standards
ASTM F1505-16, IEC 60900, NFPA70E, OSHA, VDE
Insulated
Yes
Screwdriver and Nut Driver Grouping
Screwdrivers
Handle Color
Red
Tether Style
Tether Capable
Measurement Type
SAE
Corrosion Resistant
Yes
Non-Sparking
No
Shank Coating
Plastic
Grip Style
Cushion
Shank Finish
Black Oxide
Slotted Screwdriver Tip Shape
Cabinet
Tip Finish
Black Oxide
Tether Ready
Yes
Magnetized Tip
No
Replaceable Shank
No
Non-Magnetic
No
Replaceable Shank Capable
Replaceable Shank
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Insulated
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe

Description

Insulated Square Screwdriver, Tip Size #2, Square, Cushion, Overall Length 9 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant Yes, Yes, Tip Finish Black Oxide, Shank Coating Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.