Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation Multimeter, 1,000 V Max DC, 600 mV Max AC, Digital

  • Mfr # FLK-1587MDT FC/WWG

  • Zoro # G2268275


product price: $1,711.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Includes
Alligator Clip, Hard Case, K-Type Thermocouple, Phase Rotation Indicator, Remote Probe, Test Leads
Standards
IEC 61326-1, IEC 61326-2-2 CISPR 11
Auto Power Off
Yes
Data Logging
6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-1587MDT FC/WWG
Zoro #
G2268275
UPC #
095969797320
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
AA
Length
2 in
Overall Height
8 in
Overall Width
3.9 in

Details

Item
Insulation Multimeter
Display Type
Digital
Includes
Alligator Clip, Hard Case, K-Type Thermocouple, Phase Rotation Indicator, Remote Probe, Test Leads
Standards
IEC 61326-1, IEC 61326-2-2 CISPR 11
Auto Power Off
Yes
Data Logging
6000
Diode Test
Yes
Resistance Range
0 to 50 megohm
Power Source
Battery
Max. DC Amps
400 mA
Insulation Resistance Range
0.1 megaohm to 50 megaohm
Capacitance Range
1000 nF to 9999 uF
Interface
Bluetooth
Max. AC Amps
400 mA
Auto Ranging
Yes
Temp. Range
-40 Degrees to 998 Degrees F
Live Circuit Detection
Greater Than 30V
Features
Memory Storage Through Mobile App, PI/DAR, Temperature Compensation Through Mobile App, VFD Low Pass Filter
Parameters Measured
Insulation Resistance
CAT Safety Rating
CAT III 1000V, CAT IV 600V
Communication Protocol
Bluetooth
Dustproof
No
Test Voltage
1,000V DC, 100V DC, 250V DC, 500V DC, 50V DC
Minimum Operating Temperature
-40 Degrees F
Test Current
400 mA
Greater Than 30V Warning
Yes
Battery Chemistry
Alkaline
Input Impedance
10 megaohm
Live Circuit Voltage
Greater Than30V
Bluetooth Compatible
Yes
Insulation Resistance Resolution
0.1 ohm to 2 gigaohm
Number of Digits
5
Remote Test Probe Included
Yes
PI/DAR Testing
Yes
USB Data Download Included
No
Waterproof
No
Number of Batteries Required
4
Capacitance Auto Discharge
Yes
Insulation Limit Alarm
No
Timed Ramp Voltage Test
Yes
Maximum Insulation Resistance
2 gigohm
Pass/Fail Selection Limits
No
Backlit Digital Display
Yes
Leakage Current Range
1.0 mA
Number of Records Stored
6,000
Maximum Operating Temperature
998 Degrees F
Minimum Insulation Resistance
0.1 megaohm
IP Rating
IP40
Minimum AC Voltage Measurement
600 mV
Maximum AC Current Measurement
400 mA
Minimum DC Voltage Measurement
6 V
Maximum AC Voltage Measurement
1,000 V
Maximum DC Voltage Measurement
1,000 V
Batteries Included
Yes
Minimum AC Current Measurement
0.1 mA
Maximum Capacitance Measurement
9,999 nF
Maximum DC Current Measurement
400 mA
Minimum Capacitance Measurement
1,000 nF
Resistance Measurement Accuracy
+/-3.00% +5 digits
Voltage
1,000 V

Description

Insulation Multimeter, Backlit Digital Display Yes, Bluetooth Compatible Yes, CAT Safety Rating CAT III 1000V, CAT IV 600V, Calibration Certificate None, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning Yes, Includes Alligator Clip, Hard Case, K-Type Thermocouple, Phase Rotation Indicator, Remote Probe, Test Leads, Insulation Limit Alarm No, Maximum Insulation Resistance 2 gigohm, Minimum Insulation Resistance 0.1 megaohm, PI/DAR Testing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.