Zoro Homepage

Insulation Tester, Digital, Alkaline

  • Mfr # FLK-1664FC US

  • Zoro # G910993475


product price: $3,278.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Includes
C1600 Hard Carrying Case, Heavy Duty Mains Cord, Padded Carrying and Waist Strap, Quick Reference Guide, Standard Test Lead Set, TP165X Remote Control Probe and Lead, Zero Adapter
Standards
cCSAus, CE, N10140, TUV SUD
Auto Power Off
Yes
Calibration Certificate
Available Separately
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-1664FC US
Zoro #
G910993475
UPC #
095969850148
Country of Origin
United Kingdom

Dimensions

Tool Width
9.8 in
Tool Height
4.9 in
Manufacturer Warranty Length
3 yr
Tool Length
3.9 in
Battery Size
AA

Details

Item
Insulation Tester
Display Type
Digital
Includes
C1600 Hard Carrying Case, Heavy Duty Mains Cord, Padded Carrying and Waist Strap, Quick Reference Guide, Standard Test Lead Set, TP165X Remote Control Probe and Lead, Zero Adapter
Standards
cCSAus, CE, N10140, TUV SUD
Auto Power Off
Yes
Calibration Certificate
Available Separately
Auto Ranging
Yes
Features
Includes Z-Max Memory for Loop Tests to Support Easy Evaluation of the Highest Loop Test Value, Measures RCD Trip Current and Trip Time in Parallel (RCD Type AC and A), No Need to Change Measurement Connections, Offers Additional High Current Loop Mode for Faster Measurements than Loop Tests with Non-Trip Mode for RCDs, Offers Ring Testing so you can Select the Required Input Sockets with Soft Keys and not have to Exchange Test Leads, Performs Fast Voltage Measurement Between L-N, L-PE, and N-PE Using the Mains Cord, Provides Unique Zero Adapter for Fast, Reliable and Accurate Test Lead and Mains Cord Compensation, Rotary Dial Knob Clearly Indicates which Function is Selected, All in One Spot with No Complex Multi-Level Menus, Uses Continuity Test Currents to Measure Motor Windings
Resistance Accuracy
+/-5%
Includes Batteries
Yes
Backlit Digital Display
Yes
Testing Functions
Continuity, Earth Fault Current, Earth Resistance Test, Insulation Resistant, Loop and Line Impedance, PSC Test, RCD Testing, RCD/FI-Tripping Current, Tripping Speed, Voltage
Capacitance Auto Discharge
Yes
Live Circuit Voltage
500V AC
Number of Digits
4
Communication Protocol
USB
Pass/Fail Selection Limits
No
IP Rating
IP40
Maximum Insulation Resistance
1,000 megaohm
Number of Records Stored
3,000
Timed Ramp Voltage Test
Yes
Greater Than 30V Warning
Yes
Test Current
1 mA
Power Source
Battery, Wire Leads
Parameters Measured
AC Voltage, Continuity, DC Voltage, Prospective Fault Current, Ground Resistance, Insulation Resistance, Loop and Line Impedance, Tripping Speed
Bluetooth Compatible
Yes
Data Logger
Yes
Test Voltage
100V DC, 1,000V DC, 250V DC, 500V DC
Waterproof
No
Dustproof
No
Includes Software
Yes
PI/DAR Testing
No
Insulation Limit Alarm
Yes
Input Impedance
360 kiloohm
USB Data Download Included
Yes
Remote Test Probe Included
Yes
Minimum Insulation Resistance
0.01 megaohm
Insulation Resistance Resolution
0.01 megaohm to 1 megaohm
Battery Chemistry
Alkaline
Number of Batteries Required
6
Maximum AC Voltage Measured
500 V
Alert Type
Digital Display
CAT Safety Rating
CAT III, CAT IV 300V

Description

Insulation Tester, Backlit Digital Display Yes, Bluetooth Compatible Yes, CAT Safety Rating CAT III, CAT IV 300V, Calibration Certificate Available Separately, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning Yes, Includes C1600 Hard Carrying Case, Heavy Duty Mains Cord, Padded Carrying and Waist Strap, Quick Reference Guide, Standard Test Lead Set, TP165X Remote Control Probe and Lead, Zero Adapter, Insulation Limit Alarm Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.