Zoro Homepage

Insulation Tester, Digital, LCD, IP40

  • Mfr # FLUKE-1535

  • Zoro # G611221297


product price: $1,559.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
(2) Probes, Soft Carrying Case, (3) Test Leads with Alligator Clips
Calibration Certificate
Available Separately
Leakage Current Range
1 nA to 2 mA
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-1535
Zoro #
G611221297
UPC #
195112122426
Country of Origin
China

Dimensions

Tool Length
3.7 in
Battery Size
AA
Manufacturer Warranty Length
3 yr
Tool Width
8.3 in
Tool Height
7.2 in
Display Size
5.01 in

Details

Item
Insulation Tester
Power Source
Battery
Includes
(2) Probes, Soft Carrying Case, (3) Test Leads with Alligator Clips
Calibration Certificate
Available Separately
Leakage Current Range
1 nA to 2 mA
Auto Power Off
Yes
Features
Automatically Calculate PI and DAR, Perform 1300+ Insulation Tests on a Single Charge
Maximum DC Voltage Measured
600 V
Timed Ramp Voltage Test
Yes
Minimum DC Voltage Measured
0 V
Backlit Digital Display
Yes
Minimum AC Voltage Measured
0 V
PI/DAR Testing
Yes
CAT Safety Rating
CAT IV 600V
Maximum Insulation Resistance
500 gigohm
Standards
cCSAus, CE
Display Type
Digital
Testing Functions
Capacitance, Insulation Resistance, Leakage current
Data Logger
Yes
Number of Records Stored
99
Resistance Accuracy
+/-3%
Maximum AC Voltage Measured
600 V
Test Voltage
250V DC, 2,500V DC
Test Current
Greater Than2 mA
Insulation Resistance Resolution
1 kiloohm to 5 gigohm
Includes Batteries
Yes
Live Circuit Voltage
250 to 2500V
Remote Test Probe Included
Yes
USB Data Download Included
No
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
122 Degrees F
Number of Batteries Required
8
IP Rating
IP40
Maximum Capacitance Measured
2 uF
Parameters Measured
Capacitance, Insulation Resistance
Bluetooth Compatible
No
Capacitance Auto Discharge
Yes
Minimum Capacitance Measured
0.01 uF
Waterproof
No
Minimum Insulation Resistance
200 kiloohm
Alert Type
Digital Display, Sound
Battery Chemistry
Alkaline
Insulation Limit Alarm
No
Dustproof
No
Greater Than 30V Warning
Yes
Pass/Fail Selection Limits
Yes
Display Screen Type
LCD

Description

Insulation Tester, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT IV 600V, Calibration Certificate Available Separately, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning Yes, Includes (2) Probes, Soft Carrying Case, (3) Test Leads with Alligator Clips, Insulation Limit Alarm No, Maximum Insulation Resistance 500 gigohm, Minimum Insulation Resistance 200 kiloohm, PI/DAR Testing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.