Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation Tester, Display LCD, 10.6" L

  • Mfr # FLUKE-1550C FC KIT

  • Zoro # G612648482


product price: $7,491.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
AC Power Cord, Heavy Duty Alligator Clip Leads, InfraRed Adapter with Interface Cable, IP67 Hard Case, Quick Reference Card, Registration Card, Software License Agreement, Test Cables with Alligator Clips (Red, Black, Green), USB-IR Cable Installation Guide, User's Manual on CD-ROM
Features
Warning Function Alerts the User that Line Voltage is Present and Gives the Voltage Reading upto 600 V AC or DC for Increased User Safety
Leakage Current Range
1 nA to 2 mA
Calibration Certificate
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-1550C FC KIT
Zoro #
G612648482
UPC #
095969868839
Country of Origin
United States

Dimensions

Battery Size
12V
Manufacturer Warranty Length
3 yr
Tool Length
10.6 in
Tool Height
6.3 in
Tool Width
10.9 in

Details

Item
Insulation Tester
Power Source
Battery
Includes
AC Power Cord, Heavy Duty Alligator Clip Leads, InfraRed Adapter with Interface Cable, IP67 Hard Case, Quick Reference Card, Registration Card, Software License Agreement, Test Cables with Alligator Clips (Red, Black, Green), USB-IR Cable Installation Guide, User's Manual on CD-ROM
Features
Warning Function Alerts the User that Line Voltage is Present and Gives the Voltage Reading upto 600 V AC or DC for Increased User Safety
Leakage Current Range
1 nA to 2 mA
Calibration Certificate
Included
Auto Power Off
Yes
Maximum Capacitance Measured
15 uF
Pass/Fail Selection Limits
No
Standards
CE Listed, CSA Listed, EN 61326, IEC 61010-1, IEC 61010-2-030, IEC 61557-1, IEC 61557-2
Bluetooth Compatible
Yes
Operating Voltage
12V
Insulation Limit Alarm
Yes
Backlit Digital Display
No
Waterproof
No
Maximum Insulation Resistance
1 teraohm
Maximum DC Voltage Measured
5,000 V
Test Voltage
1,000V DC, 2,500V DC, 250V DC, 5,000V DC, 500V DC
Dustproof
No
Number of Records Stored
99
Capacitance Auto Discharge
No
Remote Test Probe Included
No
Parameters Measured
Capacitance, DC Voltage, Insulation Resistance, DC Current
Battery Chemistry
Lead Acid
Timed Ramp Voltage Test
Yes
CAT Safety Rating
CAT II, CAT III 1000V, CAT IV 600V
Minimum Capacitance Measured
0.01 uF
Minimum Operating Temperature
-4 Degrees F
PI/DAR Testing
Yes
Data Logger
Yes
Live Circuit Voltage
30 to 660V AC/DC
Minimum Insulation Resistance
200 kiloohm
Display Screen Type
LCD
Maximum Operating Temperature
122 Degrees F
Display Type
Analog, Digital
Testing Functions
Capacitance, DC Voltage, Insulation Resistance, Leakage Current
Minimum DC Voltage Measured
250 V
USB Data Download Included
Yes
Greater Than 30V Warning
Yes
IP Rating
IP40

Description

Insulation Tester, Backlit Digital Display No, Bluetooth Compatible Yes, CAT Safety Rating CAT II, CAT III 1000V, CAT IV 600V, Calibration Certificate Included, Capacitance Auto Discharge No, Display Type Analog, Digital, Dustproof No, Greater Than 30V Warning Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.