Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation Tester, Display LCD, 10.6" L

  • Mfr # FLUKE-1550C FC

  • Zoro # G212648486


product price: $6,747.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
AC Power Cord, InfraRed Adapter with Interface Cable, Quick Reference Card, Registration Card, Soft Carrying Case, Software License Agreement, Test Cables with Alligator Clips (Red, Black, Green), USB-IR Cable Installation Guide, User's Manual on CD-ROM
Auto Power Off
Yes
Leakage Current Range
1 nA to 2 mA
Calibration Certificate
Available Separately
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-1550C FC
Zoro #
G212648486
UPC #
095969868785
Country of Origin
United States

Dimensions

Tool Height
6.3 in
Manufacturer Warranty Length
3 yr
Tool Width
10.9 in
Battery Size
12V
Tool Length
10.6 in

Details

Item
Insulation Tester
Power Source
Battery
Includes
AC Power Cord, InfraRed Adapter with Interface Cable, Quick Reference Card, Registration Card, Soft Carrying Case, Software License Agreement, Test Cables with Alligator Clips (Red, Black, Green), USB-IR Cable Installation Guide, User's Manual on CD-ROM
Auto Power Off
Yes
Leakage Current Range
1 nA to 2 mA
Calibration Certificate
Available Separately
Features
Warning Function Alerts the User that Line Voltage is Present and Gives the Voltage Reading upto 600 V AC or DC for Increased User Safety
Battery Chemistry
Lead Acid
Standards
CE Listed, CSA Listed, EN 61326, IEC 61010-1, IEC 61010-2-030, IEC 61557-1, IEC 61557-2
Parameters Measured
Capacitance, DC Voltage, Insulation Resistance, DC Current
Maximum Capacitance Measured
15 uF
Waterproof
No
Minimum DC Voltage Measured
250 V
Timed Ramp Voltage Test
Yes
Operating Voltage
12V
Pass/Fail Selection Limits
No
Maximum Insulation Resistance
1 teraohm
Test Voltage
1,000V DC, 2,500V DC, 250V DC, 5,000V DC, 500V DC
Number of Records Stored
99
Maximum Operating Temperature
122 Degrees F
Display Screen Type
LCD
Capacitance Auto Discharge
No
Bluetooth Compatible
Yes
Remote Test Probe Included
No
Data Logger
Yes
Minimum Insulation Resistance
200 kiloohm
IP Rating
IP40
CAT Safety Rating
CAT II, CAT III 1000V, CAT IV 600V
Dustproof
No
Greater Than 30V Warning
Yes
Minimum Operating Temperature
-4 Degrees F
PI/DAR Testing
Yes
Backlit Digital Display
No
Maximum DC Voltage Measured
5,000 V
Minimum Capacitance Measured
0.01 uF
Live Circuit Voltage
30 to 660V AC/DC
USB Data Download Included
Yes
Insulation Limit Alarm
Yes
Display Type
Analog, Digital
Testing Functions
Capacitance, DC Voltage, Insulation Resistance, Leakage Current

Description

Insulation Tester, Backlit Digital Display No, Bluetooth Compatible Yes, CAT Safety Rating CAT II, CAT III 1000V, CAT IV 600V, Calibration Certificate Available Separately, Capacitance Auto Discharge No, Display Type Analog, Digital, Dustproof No, Greater Than 30V Warning Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.