Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation Tester, Display LCD, 10.6" L

  • Mfr # FLUKE-1555 FC KIT

  • Zoro # G212648509


product price: $8,175.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
AC Power Cord, Heavy Duty Alligator Clip Leads, InfraRed Adapter with Interface Cable, IP67 Hard Case, Quick Reference Card, Test Cables with Alligator Clips (Red, Black, Green), USB-IR Cable Installation Guide
Auto Power Off
Yes
Features
Warning Function Alerts the User that Line Voltage is Present and Gives the Voltage Reading upto 600 V AC or DC for Increased User Safety
Calibration Certificate
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-1555 FC KIT
Zoro #
G212648509
UPC #
095969868846
Country of Origin
United States

Dimensions

Tool Height
6.3 in
Manufacturer Warranty Length
3 yr
Battery Size
12V
Tool Length
10.6 in
Tool Width
10.9 in

Details

Item
Insulation Tester
Power Source
Battery
Includes
AC Power Cord, Heavy Duty Alligator Clip Leads, InfraRed Adapter with Interface Cable, IP67 Hard Case, Quick Reference Card, Test Cables with Alligator Clips (Red, Black, Green), USB-IR Cable Installation Guide
Auto Power Off
Yes
Features
Warning Function Alerts the User that Line Voltage is Present and Gives the Voltage Reading upto 600 V AC or DC for Increased User Safety
Calibration Certificate
Included
Leakage Current Range
1 nA to 2 mA
Waterproof
No
Display Type
Analog, Digital
PI/DAR Testing
Yes
Test Voltage
1,000V DC, 10,000V DC, 2,500V DC, 250V DC, 5,000V DC, 500V DC
Capacitance Auto Discharge
No
Minimum DC Voltage Measured
250 V
Standards
CE Listed, CSA Listed, EN 61326, IEC 61010-1, IEC 61010-2-030, IEC 61557-1, IEC 61557-2
Maximum Capacitance Measured
15 uF
Data Logger
Yes
Greater Than 30V Warning
Yes
Remote Test Probe Included
No
Minimum Capacitance Measured
0.01 uF
Pass/Fail Selection Limits
No
Bluetooth Compatible
Yes
CAT Safety Rating
CAT II, CAT III 1000V, CAT IV 600V
Minimum Insulation Resistance
200 kiloohm
Timed Ramp Voltage Test
Yes
Testing Functions
Capacitance, DC Voltage, Insulation Resistance, Leakage Current
Number of Records Stored
99
Battery Chemistry
Lead Acid
Maximum Insulation Resistance
2 teraohm
Parameters Measured
Capacitance, DC Voltage, Insulation Resistance, DC Current
Operating Voltage
12V
Minimum Operating Temperature
-4 Degrees F
Dustproof
No
Backlit Digital Display
No
IP Rating
IP40
Maximum DC Voltage Measured
10,000 V
Insulation Limit Alarm
Yes
Live Circuit Voltage
30 to 660V AC/DC
Display Screen Type
LCD
Maximum Operating Temperature
122 Degrees F
USB Data Download Included
Yes

Description

Insulation Tester, Backlit Digital Display No, Bluetooth Compatible Yes, CAT Safety Rating CAT II, CAT III 1000V, CAT IV 600V, Calibration Certificate Included, Capacitance Auto Discharge No, Display Type Analog, Digital, Dustproof No, Greater Than 30V Warning Yes, Includes AC Power Cord, Heavy Duty Alligator Clip Leads, InfraRed Adapter with Interface Cable, IP67 Hard Case, Quick Reference Card, Test Cables with Alligator Clips (Red, Black, Green), USB-IR Cable Installation Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.