Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation Tester, Display LCD, 10.6" L

  • Mfr # FLUKE-1555 FC

  • Zoro # G412648491


product price: $7,383.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
AC Power Cord, Heavy Duty Alligator Clip Leads, InfraRed Adapter with Interface Cable, Quick Reference Card, Soft Carrying Case, Test Cables with Alligator Clips (Red, Black, Green), USB-IR Cable Installation Guide
Features
Warning Function Alerts the User that Line Voltage is Present and Gives the Voltage Reading upto 600 V AC or DC for Increased User Safety
Calibration Certificate
Available Separately
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-1555 FC
Zoro #
G412648491
UPC #
095969868891
Country of Origin
United States

Dimensions

Tool Width
10.9 in
Battery Size
12V
Tool Height
6.3 in
Manufacturer Warranty Length
3 yr
Tool Length
10.6 in

Details

Item
Insulation Tester
Power Source
Battery
Includes
AC Power Cord, Heavy Duty Alligator Clip Leads, InfraRed Adapter with Interface Cable, Quick Reference Card, Soft Carrying Case, Test Cables with Alligator Clips (Red, Black, Green), USB-IR Cable Installation Guide
Features
Warning Function Alerts the User that Line Voltage is Present and Gives the Voltage Reading upto 600 V AC or DC for Increased User Safety
Calibration Certificate
Available Separately
Auto Power Off
Yes
Leakage Current Range
1 nA to 2 mA
Maximum Insulation Resistance
2 teraohm
Remote Test Probe Included
No
USB Data Download Included
Yes
Maximum Operating Temperature
122 Degrees F
Maximum Capacitance Measured
15 uF
Operating Voltage
12V
Capacitance Auto Discharge
No
Battery Chemistry
Lead Acid
PI/DAR Testing
Yes
Minimum DC Voltage Measured
250 V
Display Type
Analog, Digital
Minimum Operating Temperature
-4 Degrees F
IP Rating
IP40
Display Screen Type
LCD
Standards
CE Listed, CSA Listed, EN 61326, IEC 61010-1, IEC 61010-2-030, IEC 61557-1, IEC 61557-2
Greater Than 30V Warning
Yes
Live Circuit Voltage
30 to 660V AC/DC
CAT Safety Rating
CAT II, CAT III 1000V, CAT IV 600V
Waterproof
No
Bluetooth Compatible
Yes
Insulation Limit Alarm
Yes
Backlit Digital Display
No
Timed Ramp Voltage Test
Yes
Minimum Insulation Resistance
200 kiloohm
Pass/Fail Selection Limits
No
Parameters Measured
Capacitance, DC Voltage, Insulation Resistance, DC Current
Number of Records Stored
99
Testing Functions
Capacitance, DC Voltage, Insulation Resistance, Leakage Current
Dustproof
No
Data Logger
Yes
Maximum DC Voltage Measured
10,000 V
Minimum Capacitance Measured
0.01 uF
Test Voltage
1,000V DC, 10,000V DC, 2,500V DC, 250V DC, 5,000V DC, 500V DC

Description

Insulation Tester, Backlit Digital Display No, Bluetooth Compatible Yes, CAT Safety Rating CAT II, CAT III 1000V, CAT IV 600V, Calibration Certificate Available Separately, Capacitance Auto Discharge No, Display Type Analog, Digital, Dustproof No, Greater Than 30V Warning Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.